Shop All Bottles & Jars
Sp Scienceware
Precisionware Bottle, 16 Oz, LDPE, PK12
Mfr # F10626-0007
Zoro # G4684416
product price: $48.45
/pk 12, $4.04/ea
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Autoclavable No
- Standards FDA
- Labware Basic Material Plastic
- Graduation Range Not Specified
Product Information
- Brand Sp Scienceware
- MFR # F10626-0007
- Zoro # G4684416
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Diameter | 2.84 in |
Screw Closure Size | 53-410 mm |
Neck Inside Diameter - Metric | 44 mm |
Minimum Screw Closure Size | 53 mm |
Mouth Size | Wide |
Overall Height - Metric | 173 mm |
Body Diameter - Metric | 72 mm |
Description
Bottle, Body Color Clear, Body Material LDPE, Body Diameter - Metric 72 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16 fl oz, Overall Height - Metric 173 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 53-410 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMETRICS Hydrogen Peroxide Test Kit, range 0-0.8 & 1-10 ppm (K-5510)
- UNITED SCIENTIFIC Dissecting Pan, Aluminum, with Black Wax (DSPA02-W)
- GLOBE SCIENTIFIC Storage Rack, Neutral, Accessory, PK6 (150014)
- HEATHROW SCIENTIFIC Pour Boat, Large, Anti-Static, Wht, PK500 (HS120227)
- SP SCIENCEWARE Bottle, Heavy Duty, 500ml, PK6 (F10906-0500)
- SP SCIENCEWARE Bottle, Wide, 4 Oz, HDPE, PK12 (F10625-0005)
- SP SCIENCEWARE Wash Bottle, Std Spout, 500ml, Ethanol, PK6 (F11646-0639)
- SP SCIENCEWARE Translucent 500mL Wash Bottle, 6 Pack (F11646-0611)
- SP SCIENCEWARE Red Wash Bottle 16 oz., 4 Pack (F11816-0001)
- SP SCIENCEWARE Bottle, Dispensing, 500mL, PK12 (F11637-0016)
- BEL-ART LDPE Wide Mouth Wash Bottle, Natur, PK12 (F11620-0125)
- Sp Scienceware Labware