Shop All Pipettors
Sp Scienceware
Pipettor, PTFE Tip, 10ml
Mfr # F37895-0100
Zoro # G8096995
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10ml
- Material Borosilicate Glass Syringe, Polypropylene Handle, PTFE Plunger and Tip
- Accuracy +/-0.5%
Product Information
- Brand Sp Scienceware
- MFR # F37895-0100
- Zoro # G8096995
- Country of Origin United States
- Category Pipettors
Dimensions
Size | 10ml |
Details
Item | Varipet Pipetter |
Material | Borosilicate Glass Syringe, Polypropylene Handle, PTFE Plunger and Tip |
Accuracy | +/-0.5% |
Description
Varipet Pipetter, Size 10ml, Borosilicate Glass Syringe, Polypropylene Handle, PTFE Plunger and Tip, Accuracy +/-0.5 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY LAB Oven, Air Forced, Digital (20AFE)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 6" L, PK6 (S12DWTHDAV15)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000R-250)
- NASCO SAMPLING Sponge Pole (B01457WA)
- SP SCIENCEWARE Pipettor, 10mL (F37911-1010)
- SP SCIENCEWARE Bulb, Pipettor, Vinyl, PK2 (F37887-0000)
- SP SCIENCEWARE Pipettor, 25mL (F37899-0000)
- SP SCIENCEWARE Pipettor, 2mL (F37911-1002)
- SP SCIENCEWARE Economy Pipette Pump, 10ml (F37902-0010)
- SP SCIENCEWARE Economy Pipette Pump, 2ml (F37902-0002)
- UNITED SCIENTIFIC Micropipette Stand, Modular, Pp (MPSM01)
- Sp Scienceware Pipettes & Pipettors