Shop All Pipettors
Sp Scienceware
Pipettor, 25mL
Mfr # F37899-0000
Zoro # G8367913
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Fits pipette up to 25mL
- Material polypropylene
- Color Red
Product Information
- Brand Sp Scienceware
- MFR # F37899-0000
- Zoro # G8367913
- Country of Origin United States
- Category Pipettors
Dimensions
Size | Fits pipette up to 25mL |
Details
Item | Pipetter |
Material | polypropylene |
Color | Red |
Description
Pipetter, Size Fits pipette up to 25mL, Polypropylene, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Dipper, SS, 600mL, 18 In L (5390-1SL)
- A2Z SCILAB PTFE Coated Double Ended Lab Spatula, Square & Flat Spoon End 7" (A2Z-ZR109)
- UNITRON Dimmable LED Ring Light (18746)
- ZORO SELECT Specimen Container, 8 oz, PK500 (4220)
- SP SCIENCEWARE Economy Pipette Pump, 2ml (F37902-0002)
- SP SCIENCEWARE Pipettor, 2mL (F37911-1002)
- SP SCIENCEWARE Economy Pipette Pump, 10ml (F37902-0010)
- SP SCIENCEWARE Pipettor, 10mL (F37898-0000)
- SP SCIENCEWARE PIPETTER FAST RELEASE 25 ML RED PIP (F37904-0025)
- SP SCIENCEWARE Syringe Sampler, 100 ml, Poly, Bel-Art (F37879-0000)
- LAB SAFETY SUPPLY Measuring Pipette, Grade B, Glass, 5mL, Pk12 (5PTD1)
- Sp Scienceware Pipettes & Pipettors