Shop All Lab Freezer Boxes & Racks
Sp Scienceware
Multipurpose Tray with Lid, Autoclavable
Mfr # F16230-0000
Zoro # G8406851
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Autoclavable
- Height 3 in
- Width 10 3/4 in
- Color Translucent with Blue Lid
- For Use With Ideal for Safely Storing Small Items or Holding Instruments While Autoclaving, Multipurpose
Product Information
- Brand Sp Scienceware
- MFR # F16230-0000
- Zoro # G8406851
- Country of Origin United States
- Category Lab Freezer Boxes & Racks
Dimensions
Height | 3 in |
Width | 10 3/4 in |
Length | 8 in |
Overall Length | 8 in |
Overall Width | 10 3/4 in |
Details
Item | Multipurpose Tray with Lid |
Type | Autoclavable |
Color | Translucent with Blue Lid |
For Use With | Ideal for Safely Storing Small Items or Holding Instruments While Autoclaving, Multipurpose |
Material | Polypropylene |
Industry Type | Healthcare |
Includes | Inside Corners are Rounded for Easy Cleaning |
Product Type | Multipurpose Tray with Lid |
Description
Multipurpose Tray w/ Lid, Autoclavable, Height 3 In., Width 10-3/4 In., Length 8 In., Material Polypropylene, Color Translucent with Blue Lid, For Use With Multipurpose, Ideal for Safely Storing Small Items or Holding Instruments While Autoclaving, Includes Inside Corners are Rounded for Easy Cleaning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Replacement Daylight Plate for Vee Gee B (43000-DLBX1)
- WHEATON Replacement Tubing, 3mm ID x 25 ft. (374305)
- ZORO SELECT Carboy, 5 L, 342 mm H, Clear (7300005)
- OHAUS Ohaus SPX123 Scout SPX Portable Balance with LCD Screen - 120 g Capacity (Ohaus-SPX123)
- SP SCIENCEWARE Tray, Instrument, with Cover (F16191-0000)
- SP SCIENCEWARE LABORATORY BASKET 3.5X6X14 COATED STEEL (H16765-0000)
- SP SCIENCEWARE Tray, Instrument Sterilizing And Storage (F16200-0011)
- SP SCIENCEWARE Lead Weight (F18324-0000)
- SP SCIENCEWARE Gloves Dispenser Rack, Epoxy Coated Wire (F24739-0003)
- QORPAK Specimen Mailer, w/Bottle, 4 oz, PK24 (PLC-03641)
- GLOBE SCIENTIFIC Freeze Box, 100 Place, Cardboard, PK96 (3092)
- Sp Scienceware Lab Freezer Boxes & Racks