Shop All Bottles & Jars
Sp Scienceware
Measure-Matic, Dispenser, 500mL
Mfr # F11654-0000
Zoro # G8210501
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - Metric 500 mL
- Labware Capacity - English 16 oz
- Capacity Bottle 500mL, Dispensing Cup 25mL
- Height 9-1/2"
- Mouth Narrow
Product Information
- Brand Sp Scienceware
- MFR # F11654-0000
- Zoro # G8210501
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 9-1/2" |
Labware Height - English | 9.5 in |
Diameter | 3.05 in |
Screw Closure Size | 28mm |
Mouth Size | Narrow |
Description
Dispensing Bottle, Body Color Clear, Body Material LDPE, Bottle Type Dispensing, Capacity - Metric 500 mL, Capacity - English 16 fl oz, Clarity Translucent, Closure Included Yes, Screw Closure Size 28mm, Closure Color White Clear, Mouth Size Narrow, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Closure Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARTELL Rectangular Bottle, Graduated, 500mL, PK6 (226295-0500)
- OHAUS Temperature Probe 20 cm S/S (OH-30500590)
- ZORO SELECT Funnel, Buchner, 100mL, Porcelain (CG-1888-02)
- GENERAL LABORATORY PRODUCTS D/E Neutralizing Agar, PK100 (CP7125IRDB)
- SP SCIENCEWARE Wash Bottle, Std Spout, 32 oz., Red, PK4 (F11613-1000)
- SP SCIENCEWARE Hydrometer Jar, 245mL, PCEA1 (H17817-0000)
- SP SCIENCEWARE Wash Bottle, Std Spout, 500ml, Ethanol, PK6 (F11646-0640)
- SP SCIENCEWARE White, Wash Bottle 16 oz., 4 Pack (F11816-0015)
- SP SCIENCEWARE Translucent 500mL Wash Bottle, 6 Pack (F11646-0611)
- SP SCIENCEWARE Wash Bottle, Std Spout, 32 oz, Acetone, PK6 (F11646-2232)
- SP SCIENCEWARE Red Wash Bottle 16 oz., 4 Pack (F11816-0001)
- Sp Scienceware Bottles & Jars