Shop All Lab Mills
Sp Scienceware
Magnetic Retriever, 18 in
Mfr # F37773-0000
Zoro # G8011656
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Easily Recover Stirring Bars From Containers With Polyethylene Pick-Up Rod
- Height 45.7 cm, 18 in long
- Includes A Sealed Powerful Alnico Magnet and a Handy Loop
- Width 9.5 mm, 3/8 in Diameter
Product Information
- Brand Sp Scienceware
- MFR # F37773-0000
- Zoro # G8011656
- Country of Origin United States
- Category Lab Mills
Dimensions
Height | 45.7 cm, 18 in long |
Width | 9.5 mm, 3/8 in Diameter |
Details
Item | Magnetic Retriever |
Features | Easily Recover Stirring Bars From Containers With Polyethylene Pick-Up Rod |
Includes | A Sealed Powerful Alnico Magnet and a Handy Loop |
Description
Magnetic Retriever, Height 45.7 cm, 18 in long, Width 9.5 mm, 3/8 in Diameter, Features Easily Recover Stirring Bars From Containers With Polyethylene Pick-Up Rod, Includes A Sealed Powerful Alnico Magnet and a Handy Loop
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND DT Cartridge, EDTA, 0.0800 M (DT020-01)
- DYNALON Drying Rack, Steel, White, Angled, 32 Pegs (559165-0005)
- UNITED SCIENTIFIC Buchner Funnel, Porcelain, Capacity 200M (JBF200)
- UNITED SCIENTIFIC Beaker, 33.8 oz, 5 1/8 in H, 3 7/8 in Dia (UN3007-1000)
- SP SCIENCEWARE Magnetic Retriever, 12 in (F37772-0000)
- HHIP 5C Angle End Mill Grinding Fixture (3600-0056)
- IKA Mf 10.2 (2871000)
- IKA Mf 10 Basic (2836001)
- IKA Mf 10.1 (2870900)
- Sp Scienceware Lab Mixing & Blending