Shop All Lab Mills
Sp Scienceware
Magnetic Retriever, 12 in
Mfr # F37772-0000
Zoro # G7884231
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30.5 cm, 12 in long
- Width 9.5 mm, 3/8 in Diameter
- Includes A Sealed Powerful Alnico Magnet and a Handy Loop
- Features Easily Recover Stirring Bars From Containers With Polyethylene Pick-Up Rod
Product Information
- Brand Sp Scienceware
- MFR # F37772-0000
- Zoro # G7884231
- Country of Origin United States
- Category Lab Mills
Dimensions
Height | 30.5 cm, 12 in long |
Width | 9.5 mm, 3/8 in Diameter |
Details
Item | Magnetic Retriever |
Includes | A Sealed Powerful Alnico Magnet and a Handy Loop |
Features | Easily Recover Stirring Bars From Containers With Polyethylene Pick-Up Rod |
Description
Magnetic Retriever, Height 30.5 cm, 12 in long, Width 9.5 mm, 3/8 in Diameter, Features Easily Recover Stirring Bars From Containers With Polyethylene Pick-Up Rod, Includes A Sealed Powerful Alnico Magnet and a Handy Loop
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Oxalic Acid, Dihydrate, Crstl, Rgnt, ACS, 500 (O1025-500GM)
- EXTECH Digital Hygrometer (445715-NISTL)
- BERKSHIRE Swab, 70mm, Poly, Rigid Tip, PK100 (LTP70R.20)
- CORNING PP Centrifuge Tubes, Bulk Packed w, PK 50 (430766)
- SP SCIENCEWARE Magnetic Retriever, 18 in (F37773-0000)
- HHIP 5C Angle End Mill Grinding Fixture (3600-0056)
- IKA Mf 10 Basic (2836001)
- IKA Mf 10.1 (2870900)
- IKA Mf 10.2 (2871000)
- Sp Scienceware Lab Mixing & Blending