Shop All Lab Mixing Accessories
Sp Scienceware
MAG STIRRER LRG VOL 2.5-55 GAL
Mfr # F37028-0001
Zoro # G4663391
product price: $2,858.99
/ea
Free Shipping & Returns
$2,858.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 15.5 in
- Width 15-1/2"
- Height 9-1/2"
- Depth 15-1/2"
- Overall Height 9.5 in
Product Information
- Brand Sp Scienceware
- MFR # F37028-0001
- Zoro # G4663391
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Overall Width | 15.5 in |
Width | 15-1/2" |
Height | 9-1/2" |
Depth | 15-1/2" |
Overall Height | 9.5 in |
Details
Item | Magnetic Stirrer |
Description
Magnetic Stirrer, Overall Height 9.5 in, Overall Width 15.5 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Carboy, Heavy-Duty, PP, 5.28 gal. (49H029)
- DURAC Specific Gravity Plain Form Hydrometer, Range: 1.000/1.220 (B61801-7200)
- RPI X-GlcA Cyclohexylammonium Salt, 250mg (B72200-0.25)
- RPI Sodium Bicarbonate, 2.5 KG (S22060-2500.0)
- SP SCIENCEWARE SPINBAR RESTRAINER (F37786-1000)
- SP SCIENCEWARE Funnel, 784mL, PK4 (H14660-0150)
- SP SCIENCEWARE Funnel, Long Stem, 70mm, Polypropylene, PK6 (F14671-0000)
- SP SCIENCEWARE STIRRER MAGNETIC AIR OPERATED (F37002-0000)
- CAFRAMO Lab Stand, Petite (A215)
- CAFRAMO Anchor Paddle (U055)
- HEATHROW SCIENTIFIC Spatulas, Sterile, Pyrogen Free, PK100 (120625)
- Sp Scienceware Lab Mixing Accessories