Shop All Lab Mixing Accessories
Sp Scienceware
MAG STIRRER BATT OPERATED
Mfr # H37017-0000
Zoro # G4670635
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.9 cm
- Width 12.7 cm
- Depth 23.5 cm
- Overall Width 5 in
- Overall Height 3.5 in
Product Information
- Brand Sp Scienceware
- MFR # H37017-0000
- Zoro # G4670635
- UPC # 024140923340
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Height | 8.9 cm |
Width | 12.7 cm |
Depth | 23.5 cm |
Overall Width | 5 in |
Overall Height | 3.5 in |
Details
Item | Magnetic Stirrer |
Description
Magnetic Stirrer, Overall Height 3.5 in, Overall Width 5 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Connector, PP, White, PK100 (227235)
- CORNING PYREX Tall Form Berzelius Beakers, Gradu (1060-200)
- TCI AMERICAS Chitosan, 25g (C2396-25G)
- GLOBE SCIENTIFIC Funnel, 55mm, Ps, PK100 (8301)
- SP SCIENCEWARE SPINBAR RESTRAINER (F37786-1000)
- SP SCIENCEWARE MAG STIRRER LRG VOL 2.5-55 GAL (F37028-0001)
- SP SCIENCEWARE Funnel, Long Stem, 70mm, Polypropylene, PK6 (F14671-0000)
- SP SCIENCEWARE STIRRER MAGNETIC AIR OPERATED (F37002-0000)
- SP SCIENCEWARE Funnel, 784mL, PK4 (H14660-0150)
- CAFRAMO Pitched Blade Propellor (A533)
- ZORO SELECT Funnel, Buchner, 100mL, Porcelain (CG-1888-02)
- Sp Scienceware Lab Mixing Accessories