Shop All Lens Cleaning
Sp Scienceware
Lens Anti-Fog Cleaner, PK2
Mfr # F24842-0001
Zoro # G9746186
product price: $24.79
/pk 2, $12.40/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Treatment Properties Anti-Fog, Anti-Static
- For Use With Glass And Plastic Lenses, Can Be Used On Microscopes
- Solution Type Non-Silicone
- Bottle Size 2 fl oz
- Includes Pump Not Included
Product Information
- Brand Sp Scienceware
- MFR # F24842-0001
- Zoro # G9746186
- Country of Origin United States
- Category Lens Cleaning
Dimensions
Bottle Size | 2 fl oz |
Details
Item | Lens Anti-Fog Cleaner |
Lens Treatment Properties | Anti-Fog, Anti-Static |
For Use With | Glass And Plastic Lenses, Can Be Used On Microscopes |
Solution Type | Non-Silicone |
Includes Pump | Not Included |
Description
Lens Anti-Fog Cleaner, Bottle Size 2 fl oz, Compatible with Product Type Lens Cleaning Stations, For Use With Glass And Plastic Lenses, Can Be Used On Microscopes, Includes Pump Not Included, Lens Treatment Properties Anti-Fog, Anti-Static, Solution Type Non-Silicone, Package Quantity 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Coveralls, 25 PK, Yellow, Polyethylene, Zipper (68-2300)
- ACCUFORM FDC REFLECTIVE SIGN FDC RED ON WHITE (MEXG543XT)
- ZING Circuit Breaker Lockout, Red, 2-3/4 in. L (7257)
- BROTHER TZe Flexible Tape Cartridge for P-Touch Labeler, 0.7x26.2ft, Blk on Wht (TZEFX241)
- SP SCIENCEWARE Tissues, Lens Care, 180 (F24841-0000)
- HONEYWELL UVEX Dropper Bottle, Non-Silicone, PK6 (S481)
- BAUSCH + LOMB Pre-Moistened Clng Tissues, Antfg, PK100 (8576)
- BAUSCH + LOMB Lens Cleaning Tissues, Pre-Moistened, Anti-static, 25/BX 25PK (BAL8577PMT)
- RADIANS VisionAid® 1LCL211B- 16 Oz Bottle Lens Cleaning Solution, Case of 24 (1LCL211B)
- ALLEGRO INDUSTRIES Eyewear Cleaning Wipes Pop-Up Pak, PK200 (0350-200PU)
- BAUSCH + LOMB Bausch & Lomb BAL8574GMBD Sight Savers Lens Cleaning Tissues - Multicolor (BAL8574GMBD)
- Sp Scienceware Lens Cleaning