Shop All Miscellaneous Lab Racks & Accessories
Sp Scienceware
Laboratory Rack, Pipette, 50 Capacity
Mfr # F18953-0000
Zoro # G4768312
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 3/4 in
- Width 4 1/2 in
- Color White
- Length 8 3/8 in
- Material polypropylene
Product Information
- Brand Sp Scienceware
- MFR # F18953-0000
- Zoro # G4768312
- Country of Origin United States
- Category Miscellaneous Lab Racks & Accessories
Dimensions
Height | 8 3/4 in |
Width | 4 1/2 in |
Length | 8 3/8 in |
Details
Item | Pipette Support Rack |
Color | White |
Material | polypropylene |
Description
Item Pipette Support Rack, Material Polypropylene, White, Height 8 3/4 in, Length 8 3/8 in, Width 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vial with Cap, 45mL, PK10 (VIAL-12C-10)
- ACCUCOLD Refrigerator, Pharmacy, Upright (ARG18PV)
- ZYMO RESEARCH DNA/RNA Shield, 50 ml (ZR1100-50)
- RPI Neomycin Sulfate, 25g (N20040-25.0)
- SP SCIENCEWARE Non-Electric Wallmount Dryer, 38 Pegs (F18933-0014)
- SP SCIENCEWARE Laboratory Rack Pipette, 28 Capacity (F18955-0000)
- SP SCIENCEWARE Thermometer Rack, 25 places (F18981-0001)
- SP SCIENCEWARE Rack, 90 places (F18745-0000)
- SP SCIENCEWARE Rack, 21 places (F18746-0004)
- SP SCIENCEWARE Hydrometer Rack, 18 Slots (F18988-0000)
- TUCKMAR Rad-2 Lock Box, 1 gal Capacity (RLB-02)
- Sp Scienceware Miscellaneous Lab Racks & Accessories