Shop All Lab Freezer Boxes & Racks
Sp Scienceware
LABORATORY BASKET 3.5X6X14 COATED STEEL
Mfr # H16765-0000
Zoro # G4666672
product price: $80.19
/ea
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 1/2 in
- Autoclavable Yes
- Width 6 in
- Depth 11 in
- Material Steel
Product Information
- Brand Sp Scienceware
- MFR # H16765-0000
- Zoro # G4666672
- Country of Origin United States
- Category Lab Freezer Boxes & Racks
Dimensions
Height | 3 1/2 in |
Width | 6 in |
Depth | 11 in |
Overall Width | 6 in |
Overall Length | 11 in |
Overall Height | 3 1/2 in |
Overall Depth | 11 in |
Details
Item | Wire Basket Mesh |
Autoclavable | Yes |
Material | Steel |
Product Type | Storage Rack |
Compatible Product Type | Batch Dipping Glassware, Transporting |
Description
LABORATORY BASKET 3.5X6X14 COATED STEEL BEL-ART
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUMBOLDT Digital Static Cone Penetrometer (5DPN9)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 24/40, 250mL (F304250)
- MENDA Bottle, One-Touch Pump, 6 oz, Yellow (35278)
- GLAS-COL Fabric Mantle (100A O410)
- SP SCIENCEWARE Multipurpose Tray with Lid, Autoclavable (F16230-0000)
- SP SCIENCEWARE Lead Weight (F18324-0000)
- SP SCIENCEWARE Tray, Instrument, with Cover (F16191-0000)
- SP SCIENCEWARE Gloves Dispenser Rack, Epoxy Coated Wire (F24739-0003)
- SP SCIENCEWARE Tray, Instrument Sterilizing And Storage (F16200-0011)
- AK Blood Unit Organizer, 7 Slots, 5x5x18.5In (50567)
- HEATHROW SCIENTIFIC Disposal Box, 1 Slots, 8-7/64" H (HS234634)
- Sp Scienceware Lab Freezer Boxes & Racks