Shop All Masking Tapes
Sp Scienceware
Label Tape, Yellow, 1/2 in., PK6
Mfr # F13485-0050
Zoro # G8028133
product price: $60.99
/pk 6, $10.17/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Yellow
- Tape Length 40 yd
- Material Flat Back
- Tensile Strength 31 lb./in. of Width
- Thickness 6.30 mil
Product Information
- Brand Sp Scienceware
- MFR # F13485-0050
- Zoro # G8028133
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1/2 in |
Tape Length | 40 yd |
Width | 1/2 in |
Length | 40 yd. |
Tape Core Diameter | 3 in |
Imperial Tape Width | 0.5 in |
Imperial Tape Length | 40 yd |
Description
Adhesion to Steel 50 oz/in, Tape Brand Bel-Art Products, Clean Removal Time Not Rated, Common Industry General Maintenance & Repair, Light Applications, Indoor Only, Imperial Tape Length 40 yd, Imperial Tape Width 0.5 in, Maximum Tape Performance Temperature 315 Degrees F, Minimum Tape Performance Temperature -112 Degrees F, Continuous Roll, Series Write-On(TM), Tape Adhesive Material Rubber, Tape Backing Material Paper, General Purpose Masking Tape, Tape Adhesive Format Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS HYDE Tape, UHMW, Acrylc Adh, 10 mil, .75"x18 yd. (19-10A-.75-18)
- DAP Alex Fast Dry White Acrylic Latex Caulk 10.1 oz (7079818425)
- MASTERSEAL NP1 10.1 Oz. Polyurethane Sealant, Limestone (NP1LMSTN12)
- FLEX SEAL Liquid Rubber, 32 oz Can, Black (LFSBLKR32)
- SP SCIENCEWARE Label Tape, Red, 1 in., PK3 (F13484-0100)
- SP SCIENCEWARE Label Tape, White, 1/2 in., PK6 (F13483-0050)
- SP SCIENCEWARE Label Tape, White, 1 in., PK3 (F13483-0100)
- SP SCIENCEWARE Label Tape, Yellow, 1 in., PK3 (F13485-0100)
- SP SCIENCEWARE Label Tape, White, 1 in., PK3 (F13480-0100)
- SP SCIENCEWARE Label Tape, White, 3/4 in., PK4 (F13490-0075)
- ROLL PRODUCTS Carton Tape, Paper, Green, 1 In. x 60 Yd. (5955G)
- Sp Scienceware Masking & Painter's Tape