Shop All Masking Tapes
Sp Scienceware
Label Tape, Yellow, 1 in., PK3
Mfr # F13481-0100
Zoro # G8349232
product price: $25.15
/pk 3, $8.38/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Yellow
- Tape Length 15 yd
- Material Flat Back
- Tensile Strength 31 lb./in. of Width
- Thickness 6.30 mil
Product Information
- Brand Sp Scienceware
- MFR # F13481-0100
- Zoro # G8349232
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 15 yd |
Width | 1 in |
Length | 15 yd. |
Tape Core Diameter | 1 in |
Imperial Tape Width | 0.8 in |
Imperial Tape Length | 15 yd |
Description
Adhesion to Steel 50 oz/in, Tape Brand Bel-Art Products, Clean Removal Time Not Rated, Common Industry General Maintenance & Repair, Light Applications, Indoor Only, Imperial Tape Length 15 yd, Imperial Tape Width 0.8 in, Maximum Tape Performance Temperature 315 Degrees F, Minimum Tape Performance Temperature -112 Degrees F, Continuous Roll, Series Write-On(TM), Tape Adhesive Material Rubber, Tape Backing Material Paper, General Purpose Masking Tape, Tape Adhesive Format Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELDBOND Epoxy Adhesive, White, 6 to 12 hr Full Cure, 5 gal, Pail (058951509592)
- USA INDUSTRIALS Sikaflex 15LM, Limestone, Low-Modulus Elastomeric Sealant, 600ml, Unipac (SIKA-442125)
- GEOCEL 4500 Series Roof Bonding Sealant, Black, Liquid, 10 oz Cartridge (55103)
- LOCTITE Oil-Resistant, Noncorrosive RTV Silicone Gasket Maker, 300 mL, Copper (235479)
- SP SCIENCEWARE Label Tape, Green, 1/2 in., PK6 (F13482-0050)
- SP SCIENCEWARE Label Tape, Yellow, 3/4 in., PK4 (F13481-0075)
- SP SCIENCEWARE Label Tape, Green, 3/4 in., PK4 (F13482-0075)
- SP SCIENCEWARE Label Tape, Yellow, 1/2 in., PK6 (F13485-0050)
- SP SCIENCEWARE Label Tape, Yellow, 1 in., PK3 (F13485-0100)
- SP SCIENCEWARE Label Tape, Blue, 1 in., PK3 (F13487-0100)
- SHURTAPE Masking Tape, 18mm x 55m, Natural, PK48 (CP 083)
- Sp Scienceware Masking Tapes