Shop All Masking Tapes
Sp Scienceware
Label Tape, White, 3/4 in., PK4
Mfr # F13483-0075
Zoro # G8259964
product price: $59.19
/pk 4, $14.80/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color White
- Tape Length 40 yd
- Material Flat Back
- Tensile Strength 31 lb./in. of Width
- Thickness 6.30 mil
Product Information
- Brand Sp Scienceware
- MFR # F13483-0075
- Zoro # G8259964
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 40 yd |
Width | 3/4 in |
Length | 40 yd. |
Tape Core Diameter | 3 in |
Imperial Tape Length | 40 yd |
Imperial Tape Width | 0.8 in |
Description
Adhesion to Steel 50 oz/in, Tape Brand Bel-Art Products, Clean Removal Time Not Rated, Common Industry General Maintenance & Repair, Light Applications, Indoor Only, Imperial Tape Length 40 yd, Imperial Tape Width 0.8 in, Maximum Tape Performance Temperature 315 Degrees F, Minimum Tape Performance Temperature -112 Degrees F, Continuous Roll, Series Write-On(TM), Tape Adhesive Material Rubber, Tape Backing Material Paper, General Purpose Masking Tape, Tape Adhesive Format Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* 29oz Adhesive Gun Kit (DCE570D1)
- APPLETON ELECTRIC Sealing Cement Can, Brown (AC5-A)
- CAREMAIL Shurtape CP 66 1.88 in. W X 60 yd L Beige High Strength Painter's Tape 1 pk (212293)
- GE Window & Door Sealant, 10.1 oz, Cartridge, Clear, Silicone Base (2814816)
- SP SCIENCEWARE Label Tape, Yellow, 1 in., PK3 (F13481-0100)
- SP SCIENCEWARE Label Tape, Green, 1/2 in., PK6 (F13482-0050)
- SP SCIENCEWARE Label Tape, Blue, 1 in., PK3 (F13487-0100)
- SP SCIENCEWARE Label Tape, Green, 3/4 in., PK4 (F13482-0075)
- SP SCIENCEWARE Label Tape, White, 1/2 in., PK6 (F13480-0050)
- SP SCIENCEWARE Label Tape, White, 1 in., PK3 (F13483-0100)
- INTERTAPE Pg21 Nat 72Mmx54.8M Prf, Pk16 (PG21..24)
- Sp Scienceware Masking Tapes