Shop All Masking Tapes
Sp Scienceware
Label Tape, Green, 1/2 in., PK6
Mfr # F13482-0050
Zoro # G8327051
$36.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Green
- Tape Length 15 yd
- Material Flat Back
- Tensile Strength 31 lb./in. of Width
- Thickness 6.30 mil
Product Information
- Brand Sp Scienceware
- MFR # F13482-0050
- Zoro # G8327051
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1/2 in |
Tape Length | 15 yd |
Width | 1/2 in |
Length | 15 yd. |
Tape Core Diameter | 1 in |
Imperial Tape Length | 15 yd |
Imperial Tape Width | 0.5 in |
Description
Adhesion to Steel 50 oz/in, Tape Brand Bel-Art Products, Clean Removal Time Not Rated, Common Industry General Maintenance & Repair, Light Applications, Indoor Only, Imperial Tape Length 15 yd, Imperial Tape Width 0.5 in, Maximum Tape Performance Temperature 315 Degrees F, Minimum Tape Performance Temperature -112 Degrees F, Continuous Roll, Series Write-On(TM), Tape Adhesive Material Rubber, Tape Backing Material Paper, General Purpose Masking Tape, Tape Adhesive Format Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE 534 BRN 72MMX54.8M IPG-IPG 16 (84464)
- RAPID SET 25 lb. Tan Concrete Resurfacing Patch and Repair (GRA-RSCA-25)
- 3M Electrical Tape, 1 mil, 3/4"x72 yd., White (3M 1350 0.75" x 72 yds White)
- 3M Liquid Gasket Adhesive, 1 qt, Yellow, Temp Range -30 to 300 Degrees F (1300)
- SP SCIENCEWARE Label Tape, Green, 3/4 in., PK4 (F13482-0075)
- SP SCIENCEWARE Label Tape, Yellow, 3/4 in., PK4 (F13481-0075)
- SP SCIENCEWARE Label Tape, Yellow, 1 in., PK3 (F13481-0100)
- SP SCIENCEWARE Label Tape, White, 1 in., PK3 (F13490-0100)
- SP SCIENCEWARE Label Tape, Yellow, 1 in., PK3 (F13485-0100)
- SP SCIENCEWARE Label Tape, Yellow, 3/4 in., PK4 (F13485-0075)
- 3M 3M™ 203 Masking Tape, 4.7 Mil, 2" x 60 yds., Natural, 12/Case (T93720312PK)
- Sp Scienceware Masking & Painter's Tape