Shop All Masking Tapes
Sp Scienceware
Label Tape, Blue, 1/2 in., PK6
Mfr # F13487-0050
Zoro # G8253043
product price: $64.59
/pk 6, $10.77/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Blue
- Tape Length 40 yd
- Material Flat Back
- Tensile Strength 31 lb./in. of Width
- Thickness 6.30 mil
Product Information
- Brand Sp Scienceware
- MFR # F13487-0050
- Zoro # G8253043
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1/2 in |
Tape Length | 40 yd |
Width | 1/2 in |
Length | 40 yd. |
Tape Core Diameter | 3 in |
Imperial Tape Width | 0.5 in |
Imperial Tape Length | 40 yd |
Description
Adhesion to Steel 50 oz/in, Tape Brand Bel-Art Products, Clean Removal Time Not Rated, Common Industry General Maintenance & Repair, Light Applications, Indoor Only, Imperial Tape Length 40 yd, Imperial Tape Width 0.5 in, Maximum Tape Performance Temperature 315 Degrees F, Minimum Tape Performance Temperature -112 Degrees F, Continuous Roll, Series Write-On(TM), Tape Adhesive Material Rubber, Tape Backing Material Paper, General Purpose Masking Tape, Tape Adhesive Format Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Electrical Tape, 7 mil, 3/4" x 66 ft., Green (19N740)
- COMPONENT HARDWARE White Silicone Sealant Cartrdge, 10.3 oz. (M90-1014)
- 3M Double Coated Tape, Red, 1.0 mil Thick (469)
- HANDI-FOAM Handi Gun Hose Assembly, 25 ft. (F66230)
- SP SCIENCEWARE Label Tape, Yellow, 1 in., PK3 (F13485-0100)
- SP SCIENCEWARE Label Tape, Yellow, 3/4 in., PK4 (F13485-0075)
- SP SCIENCEWARE Label Tape, Red, 1 in., PK3 (F13484-0100)
- SP SCIENCEWARE Label Tape, White, 3/4 in., PK4 (F13490-0075)
- SP SCIENCEWARE Write-On Label Tape, 3/4 In W, PK6 (F13463-0600)
- SP SCIENCEWARE Label Tape, White, 1/2 in., PK6 (F13483-0050)
- 3M Advanced Masking Film, 72" x 90 ft. (AMF72)
- Sp Scienceware Masking Tapes