Shop All Masking Tapes
Sp Scienceware
Label Tape, Blue, 1 in., PK3
Mfr # F13487-0100
Zoro # G7970767
product price: $56.59
/pk 3, $18.86/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Flat Back
- Tensile Strength 31 lb./in. of Width
- Thickness 6.30 mil
- Length 40 yd.
- Adhesive Rubber
Product Information
- Brand Sp Scienceware
- MFR # F13487-0100
- Zoro # G7970767
- Country of Origin United States
- Category Masking Tapes
Dimensions
Width | 1 in |
Length | 40 yd. |
Details
Material | Flat Back |
Tensile Strength | 31 lb./in. of Width |
Thickness | 6.30 mil |
Item | Label Tape |
Adhesive | Rubber |
Color | Blue |
Rolls/Case | 3 |
Performance Temp. | 112 Degrees to 176 Degrees F |
Number of Adhesive Sides | 1 |
Description
Label Tape, Number of Adhesive Sides 1, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Marine Premium Filler, 1 gal, Can, Blue, Light Beige, Marine Premium (46006)
- SAKRETE 1 qt. Black Blacktop Patch (120038)
- 3M Foil Tape, 1/2 In. x 6 Yd., Copper (1125)
- TITEBOND Construction Adhesive, White, 10.3 fl oz, Cartridge (5013)
- SP SCIENCEWARE Label Tape, Yellow, 1/2 in., PK6 (F13485-0050)
- SP SCIENCEWARE Write-On Label Tape, 3/4 In W, PK6 (F13463-0600)
- SP SCIENCEWARE Label Tape, White, 1/2 in., PK6 (F13483-0050)
- SP SCIENCEWARE Label Tape, Yellow, 3/4 in., PK4 (F13481-0075)
- SP SCIENCEWARE Label Tape, White, 1/2 in., PK6 (F13480-0050)
- SP SCIENCEWARE Label Tape, Yellow, 1 in., PK3 (F13485-0100)
- ZORO SELECT Masking Tape, Kraft Paper, Tan (TC97-1.5" X 60YD)
- Sp Scienceware Masking Tapes