Shop All Lab Carboys & Jugs
Zoro Select
Jerrican, Spigot, High Dnsity Polyethylene
Mfr # F11859-0050
Zoro # G8123735
original price:
$174.12
10% off
new price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carboy/Jerrican/Jug Handle Style Integral Shoulder
- Labware Basic Material Plastic
- Depth 11-27/32"
- Labware Depth - English 11.84 in
- Width 9-11/32"
Product Information
- Brand Zoro Select
- MFR # F11859-0050
- Zoro # G8123735
- Country of Origin United States
- Category Lab Carboys & Jugs
Dimensions
Depth | 11-27/32" |
Labware Depth - English | 11.84 in |
Width | 9-11/32" |
Closure Size | 45mm |
Labware Depth - Metric | 30.1 cm |
Labware Height - English | 16 in |
Diameter | 45 mm |
Labware Height - Metric | 40.6 cm |
Labware Width - Metric | 24.7 cm |
Labware Width - English | 9.34 in |
Height | 16" |
Overall Width - Metric | 238 mm |
Overall Depth - Metric | 302 mm |
Overall Height - Metric | 406 mm |
Screw Closure Size | 45 mm |
Description
Jerrican with Spigot, Body Material HDPE, Autoclavable No, Body Diameter Not Applicable, Capacity - Metric 20 L, Capacity - English 5 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Jerrican, Closure Type Screw On/Spigot, Closure Material HDPE, Overall Width - Metric 238 mm, Closure Liner Material Unlined, Overall Height - Metric 406 mm, Screw Closure Size 45 mm, Body Color White, Shape Rectangular, Basic Material Plastic, Clarity Opaque, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 3.5X-90X Trinocular Articulating Zoom Microscope, Ring Light (SM-6TZ-FRL)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 2mL (229002B)
- LAB ARMOR LAB ARMOR BEADS 8 LITER (42370-008)
- AMSCOPE 96 LED Ring Light For Single Zoom Microscopes (LED-96S)
- ZORO SELECT Funnel, Polypropylene, 143mm, Clear, PK2 (241754-0002)
- ZORO SELECT Jug, 64 oz, 38-400, PK108 (PLA-07608)
- ZORO SELECT Carboy, 10 L, 390 mm H, Clear (7200010)
- ZORO SELECT Carboy Graduated20 L (3WDV7)
- ZORO SELECT Carboy, Narrow Mouth, 5L, HDPE, Translucent (208685-0005)
- ZORO SELECT Bottle, F-Style, 1 gal., HDPE (HF128N-38)
- ZORO SELECT Jerrican, 10L/2.5 gal. Capacity, HDPE (H10936-0000)
- Zoro Select Labware