Shop All Oven Mitts & Pot Holders
Sp Scienceware
Hot Hand Protector, Sky Blue
Mfr # F38000-0001
Zoro # G8008576
original price:
$30.37
5% off
new price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Mitt
- Material Silicone Rubber
- Max. Temp. 500 Degrees F
- Size 3 7/8 in x 7 1/2 in
- Product Type Hot Hand Protector
Product Information
- Brand Sp Scienceware
- MFR # F38000-0001
- Zoro # G8008576
- Country of Origin China
- Category Oven Mitts & Pot Holders
Dimensions
Size | 3 7/8 in x 7 1/2 in |
Overall Length | 7 1/2 in |
Details
Item | Hot Hand Protector |
Style | Mitt |
Material | Silicone Rubber |
Max. Temp. | 500 Degrees F |
Color | Blue |
Product Type | Hot Hand Protector |
Maximum Temperature | 500 Degrees F |
Description
Hot Hand Protector, Product Type Hot Hand Protector, Color Blue, Material Silicone, Maximum Temperature 500 Degrees F, Overall Length 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEINZ Heinz Single Serve Tartar Sauce 12g Packet, PK200 (10013000531600)
- ECO-PRODUCTS EcoLid 25% Recy Content Hot Cup Lid, White, F/10-20oz, PK1000 PK (EP-HL16-WR)
- VINTIQUEWISE Tabletop Decorative Wood Napkin Holder for Kitchen, Dining Table and Counter Tops (QI004390)
- ITI Pasta Bowl, 24 oz., Ceramic American White PK12 (RO-120)
- SP SCIENCEWARE Burner Hot Hand Protector (F38000-0000)
- CAROLINES TREASURES Fawn Great Dane in the Moonlight Oven Mitt (7059OVMT)
- MONARCH Pot Holders Black , 12PK (POT-BLACK)
- CAROLINES TREASURES Golden Retriever Oven Mitt (SS8163OVMT)
- CAROLINES TREASURES Carolines Treasures 8730PTHD Hydrangea Pair of Pot Holders; 7.5 x 3 x 7.5 in. (8730PTHD)
- CAROLINES TREASURES Rhodesian Ridgeback Pair of Pot Holders, 7.5 x 3 x 7.5 in. (CK1070PTHD)
- CAROLINES TREASURES Tea Time Fox Oven Mitt (7398OVMT)
- Sp Scienceware Oven Mitts & Pot Holders