Shop All Graduated Cylinders
Sp Scienceware
Graduated Pitcher, 500mL, PP, Translucent
Mfr # F28990-0000
Zoro # G8487473
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Plastic
- Labware Body Material Polypropylene
- Labware Capacity - Metric 5,000 mL
- Graduation Subdivisions 10 mL
- Graduation Range 20 to 500mL
Product Information
- Brand Sp Scienceware
- MFR # F28990-0000
- Zoro # G8487473
- Country of Origin United States
- Category Graduated Cylinders
Dimensions
Labware Height - Metric | 13.3 cm |
Labware Height - English | 5.25 in |
Height | 5-5/16" |
Diameter | 3.75 in |
Details
Labware Basic Material | Plastic |
Labware Body Material | Polypropylene |
Labware Capacity - Metric | 5,000 mL |
Graduation Subdivisions | 10 mL |
Graduation Range | 20 to 500mL |
Autoclavable | Yes |
Labware Capacity - English | 16.9 oz |
Color | Translucent |
Labware Body Color | Clear |
Special Features | Chemically Resistant and Steam Autoclavable at 121 Degrees C |
Item | Graduated Pitcher |
Material of Construction | polypropylene |
Capacity | 500ml |
Labware Clarity | Translucent |
Description
Graduated Pitcher, Autoclavable Yes, Special Features Chemically Resistant and Steam Autoclavable at 121 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Led Array (LEDA01)
- DIGI-SENSE Type-K Bolt-On Probe 0.62" OD Mini-Conn, (08514-84)
- LAB SAFETY SUPPLY Test Tube, Rim, Glass, 20mm X 150mm, PK72 (5PTG3)
- BEL-ART Safety Vented Wash Bottle, Acetone, 16oz, 3/PK (248671)
- SP SCIENCEWARE Graduated Cylinder, 1000mL, Polypropylene (F28461-1000)
- SP SCIENCEWARE Graduated Cylinder, 100mL, Clear (F28693-0000)
- SP SCIENCEWARE Graduated Cylinder, 2000mL, Polypropylene (F28461-2000)
- SP SCIENCEWARE Graduated Cylinder, 25mL, 0.5mL (F28691-0000)
- SP SCIENCEWARE Graduated Cylinder, 1000mL, Clear (F28696-0000)
- SP SCIENCEWARE Graduated Cylinder, 50mL, PP, Translucent (F28454-0000)
- GLOBE SCIENTIFIC Cylinder, Graduated, Globe Glass, 2000mL, Class A, To Deliver (TD), Dual Grads, ASTM E1272, 1/Box (8302000)
- Sp Scienceware Labware