Shop All Graduated Cylinders
Sp Scienceware
Graduated Cylinder, 100mL, Polypropylene,
Mfr # F28455-0000
Zoro # G2381736
Sold in multiples of 2 for $21.18
$21.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Plastic
- Labware Body Material Polypropylene
- Labware Capacity - Metric 100 mL
- Graduation Subdivisions 1 mL
- Graduation Range 2 to 100mL
Product Information
- Brand Sp Scienceware
- MFR # F28455-0000
- Zoro # G2381736
- Country of Origin United States
- Category Graduated Cylinders
Dimensions
Labware Height - Metric | 25.4 cm |
Diameter | 1.0 in ID |
Labware Height - English | 10 in |
Height | 10" |
Details
Labware Basic Material | Plastic |
Labware Body Material | Polypropylene |
Labware Capacity - Metric | 100 mL |
Graduation Subdivisions | 1 mL |
Graduation Range | 2 to 100mL |
Autoclavable | Yes |
Material of Construction | polypropylene |
Capacity | 100mL |
Labware Capacity - English | 3.4 oz |
Labware Body Color | Clear |
Color | Translucent |
Special Features | Non-Wetting Eliminates Concave Meniscus, Steam Autoclavable To 121 Degrees C |
Labware Clarity | Translucent |
Item | Graduated Cylinder |
Description
Graduated Cylinder, Autoclavable Yes, Special Features Non-Wetting Eliminates Concave Meniscus, Steam Autoclavable To 121 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Sand Bath, Sand, 11.3" H, 2.5" W, 5.8" (30400176)
- INDUSTRIAL TEST SYSTEMS Test Strips, Phosphate (481349)
- LOVIBOND Ammonia # 1 Tablets (512580BT)
- BRANSON Metal 3 Cleaner, For Ultrasonics Clnr, PK4 (100-955-844)
- SP SCIENCEWARE Graduated Pitcher, 500mL, PP, Translucent (F28990-0000)
- SP SCIENCEWARE Graduated Cylinder, 100mL, Clear (F28693-0000)
- SP SCIENCEWARE Graduated Cylinder, 1000mL, Clear (F28696-0000)
- SP SCIENCEWARE Graduated Cylinder, 250mL, Clear (F28694-0000)
- SP SCIENCEWARE Graduated Cylinder, 1000mL, Polypropylene (F28461-1000)
- SP SCIENCEWARE Graduated Cylinder, 50mL, PP, Translucent (F28454-0000)
- DIAMOND ESSENTIALS PP Class B Graduated Measuring Cylinders, Tall Form, 1000mL (3701-1M)
- Sp Scienceware Graduated Cylinders