Shop All Fume Hoods
Sp Scienceware
Glovebox, 30 L x 24 W x 24 In
Mfr # H50026-0000
Zoro # G8469535
product price: $2,841.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$2,841.99
Free 30-Day Returns
Key Features
- Overall Height 24 in
- Overall Width 24 in
- Overall Length 30 in
- Height 24 in
- Width 24 in
Product Information
- Brand Sp Scienceware
- MFR # H50026-0000
- Zoro # G8469535
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 24 in |
Overall Width | 24 in |
Overall Length | 30 in |
Height | 24 in |
Width | 24 in |
Length | 30 in |
Opening Size | 8 in |
Viewing Window Height | 17 1/2 in |
Viewing Window Width | 17 1/2 in |
Internal Working Width | 29 1/2 in |
Details
Item | Glove Box |
Material | Acrylic |
Number of Ports | 2 |
Includes | Removable Acrylic Rack |
Product Type | Glove Box |
Description
Glove Box, Number of Ports 2, Opening Size 8 in, Material Acrylic, Length 30 in, Width 24 in, Height 24 in, Includes Removable Acrylic Rack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0-6ppm, PK30 (481126)
- AMSCOPE 1X Adjustable C-mount Relay Lens for Microscope Cameras (RU100A)
- CELLTREAT Pipette, Sterile, 10mL, PK500 (229244)
- GENIE Serial Cable for Enviro-Genie (SI-1132)
- SP SCIENCEWARE DUCTED FUME HOOD BENCHTOP BEL-ART 22 (H50000-0002)
- SP SCIENCEWARE Glovebox, 13 L x 27 W x 22 In (H50028-2001)
- SP SCIENCEWARE Fume Hood, Polyethylene, 20" W x 42" L x 30" H (H50000-0003)
- AIR SCIENCE Balance Enclosure, 34" W, Tall Version (VE34T)
- AIR SCIENCE Laminar Flow Cabinet, 24 in W, 35 in (FLOW-24-A)
- AIR SCIENCE Laminar Flow Cabinet, 52 in 47 in H (VLF-48-A)
- GLAS-COL Sloping Ductless Workstation (200A HS5000S)
- Sp Scienceware Fume Hoods