Shop All Eyewash and Shower Parts and Accessories
Sp Scienceware
Eye Wash Station, 32 oz
Mfr # F24866-0000
Zoro # G7948333
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Width 17 1/2 in
- Includes (1) 32 oz Empty Eyewash Bottle
- Features Instruction Diagrams
- Eye Wash Activates By Manual Hand Operation
Product Information
- Brand Sp Scienceware
- MFR # F24866-0000
- Zoro # G7948333
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Width | 17 1/2 in |
Bottle Size | 32 oz |
Housing Height | 15 in |
Housing Sz (H x W x D) | 15 in x 17 1/2 in |
Housing Width | 17 1/2 in |
Details
Color | Green |
Includes | (1) 32 oz Empty Eyewash Bottle |
Item | Single Use Eyewash Station |
Features | Instruction Diagrams |
Eye Wash Activates By | Manual Hand Operation |
Brands | SP SCIENCEWARE |
Activation Style | with Instruction Diagrams |
Housing Cap. | 32 oz Bottles |
Housing Included | Yes |
Number of Bottles Included | 1 |
Activation Type | Manual Hand Operation |
Compatible with Brand | SP SCIENCEWARE |
Housing Capacity | 32 oz Bottles |
Description
Single Use Eyewash Station, Bottle Size 32 oz, Features Instruction Diagrams, Housing Height 15 in, Housing Width 17 1/2 in, Includes (1) 32 oz Empty Eyewash Bottle, Number of Bottles Included 1, Color Green, Housing Included Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 3XL, 12 PK, Yellow, Non-Woven Laminate, Zipper (7015YS-3XL)
- SPILFYTER Liquid Acid Neutralizer Spill Kit, Bucket (405104)
- ALLEGRO INDUSTRIES Allegro 7212-04 Dual-Flex Wrist Supports, Black, X-Large (7212-04)
- RINGERS GLOVES Impact Glove, Padded, Yellow/Red, M, PR (161-09)
- BRADLEY Equa-Flo Cap Clamp (107-280)
- SPEAKMAN Plastic Eyewash Gauge (SE-952)
- SAS SAFETY Screw-On Lid F/#5135 Eyewash Station (SA5135-11)
- HAWS Dust Cover, Stainless Steel for EyeWash (9102)
- SPEAKMAN Replacement Spray Head Se-4300 (RPG38-0433)
- GUARDIAN EQUIPMENT Replacement Wash Bowl (100-008R)
- GUARDIAN EQUIPMENT Guardian Spray/Dust Cover, 1 1/2" Diameter, GS, PK2 (AP470-002ORG-R)
- Sp Scienceware Eyewash Stations and Shower Equipment