Shop All Aerosol Dusters
Sp Scienceware
Dust Remover, 10 oz.
Mfr # F17080-0200
Zoro # G3237908
product price: $62.85
/ea
$62.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 10 oz
- Net Weight 10 oz
- Includes Extension Tube
- Recommended For Cleaning Laboratory Equipment
- Standards CLP 1272/2008/EC, REACH 1907/2006/EC, OSHA GHS
Product Information
- Brand Sp Scienceware
- MFR # F17080-0200
- Zoro # G3237908
- Country of Origin United States
- Category Aerosol Dusters
Dimensions
Size | 10 oz |
Container Size | 10 oz |
Details
Item | Aerosol Duster |
Net Weight | 10 oz |
Includes | Extension Tube |
Recommended For | Cleaning Laboratory Equipment |
Standards | CLP 1272/2008/EC, REACH 1907/2006/EC, OSHA GHS |
Product Type | Compressed Air Duster |
Nonflammable | Yes |
Primary Chemical | HFC-134a (1,1,1,2-Tetrafluoroethane, CAS #811-97-2) |
Container Type | Aerosol Spray Can |
Description
Aerosol Duster, Recommended For Cleaning Laboratory Equipment, Net Weight 10 oz, Size 10 oz, Standards CLP 1272/2008/EC, REACH 1907/2006/EC, OSHA GHS, Includes Extension Tube
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dell Latitude E6330 (LATITUDE E6330 DELL)
- SOLAHD Power Supply 24V, 30W, 1.25A (SVL124100)
- DANTONA Battery 1.55 Volt Silver Oxide Dantona 5 Pack Specialty Batteries (VAL-357-5)
- BATTERY CLERK AJC® Power Patrol SEC1075 12V 7Ah Sealed Lead Acid Battery (POWER PATROL-SEC1075)
- DUST-OFF Disposable Compressed Air Duster, 17 oz Can (DPSJMB)
- CHEMTRONICS Gas Duster, 10 oz. Size, 10 oz. Net Weight (ES1020)
- DUST-OFF Disposable Compressed Air Duster, 17 oz Cans, PK2 PK (DPSJMB2)
- CHEMTRONICS Aerosol Refill, 10 oz. Size, 10 oz. Weight (ES1020R)
- DUST-OFF Disposable Compressed Air Duster, 10 oz Can (DPSXL)
- DUST-OFF Aerosol Duster, 10 oz. (DPSXL)
- BUSINESS SOURCE Business Source BSN24308 Non-Flammable Power Duster - Nonflammable; Multicolor (BSN24308)
- Sp Scienceware Aerosol Dusters