Shop All Lab Clamps & Straps
Sp Scienceware
Double Buret Clamp, Poly, 8 1/2 x 16
Mfr # F18206-0000
Zoro # G4004287
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 in
- Diameter 0.5 in
- Material polypropylene
- Body Material Polypropylene
- Includes Adapter To Fit To Narrower 9.5Mm (3/8 in) Rods
Product Information
- Brand Sp Scienceware
- MFR # F18206-0000
- Zoro # G4004287
- Country of Origin India
- Category Lab Clamps & Straps
Dimensions
Length | 30 in |
Diameter | 0.5 in |
Details
Item - Clamp, Stand, Support | Clamp |
Material | polypropylene |
Item | Burette Clamp |
Body Material | Polypropylene |
Includes | Adapter To Fit To Narrower 9.5Mm (3/8 in) Rods |
Description
Clamp, Length 30 in, Diameter 0.5 in, Material Polypropylene, Includes Adapter To Fit To Narrower 9.5Mm (3/8 in) Rods
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Test Tube, Plain Ends, 23mL Cap, PK1000 (73500-16150)
- UNITED SCIENTIFIC Right Angle Clamp W/Brass Thumb Screw, C (RCLBH1)
- CELLTREAT BioReaction Tube, 50mL, Bag, PK100 (229475)
- CHEMGLASS Stirring Bar, 1 x 3/8mm (CG-2001-09)
- SP SCIENCEWARE Tube Clamp, 9/16 In, Acetal, PK3 (F18212-0000)
- SP SCIENCEWARE Clamp Screw Compressor, 1/4 In, NYN, PK12 (F18225-0000)
- SP SCIENCEWARE Serrated Jaw Clamp, 1/32 In, PK12 (F18218-0000)
- SP SCIENCEWARE CLAMP TUB 3/4 IN ACETAL BEL-AR, PK6 (F18229-0000)
- SP SCIENCEWARE Tubing Clamps, 12.7mm, PK12 (F18228-0000)
- SP SCIENCEWARE Clamp Single Buret 8X12X30 (F18204-0000)
- UNITED Laboratory Jack, Steel, 26cm (LBJK01)
- Sp Scienceware Lab Stands & Supports