Shop All Bottles & Jars
Sp Scienceware
Dispensing Bottle, 30mL, PK12
Mfr # F11637-0001
Zoro # G8227125
original price:
$34.08
44% off
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - Metric 30 mL
- Capacity 30ml
- Labware Capacity - English 1 oz
- Mouth Narrow
- Bottle/Jar Shape Cylindrical
Product Information
- Brand Sp Scienceware
- MFR # F11637-0001
- Zoro # G8227125
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 18-400 mm |
Minimum Screw Closure Size | 18 mm |
Overall Height - Metric | 98 mm |
Body Diameter - Metric | 32 mm |
Mouth Size | Narrow |
Neck Inside Diameter - Metric | 11 mm |
Description
Dispensing Bottle, Body Color Clear, Body Material HDPE, Body Diameter - Metric 32 mm, Bottle Type Dropper, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 98 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 18-400 mm, Closure Color Clear/White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING Extra Shelf for Mini Incubator (246266)
- GLOBE SCIENTIFIC Slide Holder, 292 x 197 mm, Green (513029G-1)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., Assorted 5 Pack (24J898)
- HEATHROW SCIENTIFIC Duraporter Box, Clear (246815)
- SP SCIENCEWARE Non-Electric Dryer, 19 Pegs, ABS Plastic (F18933-0011)
- SP SCIENCEWARE Square Bottle, Wide, 32 Oz, HDPE, PK6 (F10904-1000)
- SP SCIENCEWARE Clear 500mL Wash Bottle, 3 Pack (F11642-0638)
- SP SCIENCEWARE Yellow Wash Bottle 16 oz., 4 Pack (F11816-0008)
- SP SCIENCEWARE White, Wash Bottle 16 oz., 4 Pack (F11816-0015)
- SP SCIENCEWARE Wash Bottle, Std Spout, 500ml, Write-On, PK4 (F11816-0009)
- WHEATON Plastic Bottle, 30mL, PK72 (209165)
- Sp Scienceware Labware