Shop All Desiccators
Sp Scienceware
Desiccator, w/Out Vacuum, Space Saver
Mfr # F42030-0000
Zoro # G8250891
product price: $53.89
/ea
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 8 1/8 in
- Inside Dia. 5 7/8 in
- Plate Height 1/8 in
- Color Clear with White Bottom
- Material of Construction Clear Polycarbonate Top, White Polypropylene Bottom
Product Information
- Brand Sp Scienceware
- MFR # F42030-0000
- Zoro # G8250891
- Country of Origin United States
- Category Desiccators
Dimensions
Overall Height | 8 1/8 in |
Inside Dia. | 5 7/8 in |
Plate Height | 1/8 in |
Details
Item | Desiccator |
Color | Clear with White Bottom |
Material of Construction | Clear Polycarbonate Top, White Polypropylene Bottom |
For Use With | Disposable or Reusable Desiccant |
Includes | Perforated Plate |
Description
Desiccator, Overall Height 8 1/8 in, Inside Dia. 5 7/8 in, Plate Height 1/8 in, Color Clear with White Bottom, For Use With Disposable or Reusable Desiccant, Includes Perforated Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND DPD Total CL2 Reagent PP, 25 ml, 100 ct (530130)
- QORPAK Vial, 40mL, PK72 (GLA-00798)
- EXTECH ORP Elctrd, Use W/PH100, PH110, RE300, CI200 (RE305)
- SP SCIENCEWARE Giant Beaker, 10L/2.6 gal, Polypropylene (F28995-0000)
- SP SCIENCEWARE Desiccator, Clear, 16-3/10 In L (F42071-0000)
- SP SCIENCEWARE Space Saver Vacuum Desiccator, 19.7cm ID (F42020-0000)
- SP SCIENCEWARE Desiccator, 4.0, Horizontal, Clear (F42074-0000)
- SP SCIENCEWARE Desiccator, Vacuum, Clear, Space Saver (F42012-0000)
- SP SCIENCEWARE Desiccator, Mini, Vacuum (F41099-0000)
- SP SCIENCEWARE Space Saver Vacuum Desiccator, 6-3/4 Dia. (F42010-0000)
- SP BEL-ART SPACE SAVER PC Vacuum Desiccator, Whte P (F42025-0000)
- Sp Scienceware Desiccation & Evaporation