Shop All Desiccators
Sp Scienceware
Desiccator, Vacuum, Clear, Space Saver
Mfr # F42012-0000
Zoro # G8090826
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 8 1/8 in
- Inside Dia. 5 7/8 in
- Plate Height 1/8 in
- Includes Perforated Plate
- Color Clear
Product Information
- Brand Sp Scienceware
- MFR # F42012-0000
- Zoro # G8090826
- Country of Origin United States
- Category Desiccators
Dimensions
Overall Height | 8 1/8 in |
Inside Dia. | 5 7/8 in |
Plate Height | 1/8 in |
Details
Item | Desiccator |
Includes | Perforated Plate |
Color | Clear |
For Use With | Standard Desiccants That Need Full Vacuum 29 in Hg at Room Temperature |
Material of Construction | Clear Polycarbonate Top and Bottom, Polypropylene Stopcock and PTFE plug |
Description
Desiccator, Overall Height 8 1/8 in, Inside Dia. 5 7/8 in, Plate Height 1/8 in, Color Clear, For Use With Standard Desiccants That Need Full Vacuum 29 in Hg at Room Temperature, Includes Perforated Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET Metal Detectable Scraper, 3.93", White, PK5 (523-S105-T205-P06)
- DYNALON Wide Mouth Wash Bottle, Yellow, 500, PK5 (506935-0003)
- ZORO SELECT Glass Vial w/Septa, 40ml, PK72 (3UCV6)
- AMS Soil Recovery Probe, Regular, 33In, Hammer (401.07)
- SP SCIENCEWARE Desiccator, 4.0, Horizontal, Clear (F42074-0000)
- SP SCIENCEWARE Desiccator, Clear, 16-3/10 In L (F42071-0000)
- SP SCIENCEWARE Space Saver Vacuum Desiccator, 19.7cm ID (F42020-0000)
- SP SCIENCEWARE Desiccator, Mini, Vacuum (F41099-0000)
- SP SCIENCEWARE Space Saver Vacuum Desiccator, 6-3/4 Dia. (F42010-0000)
- SP BEL-ART SPACE SAVER PC Vacuum Desiccator, Whte P (F42010-0000)
- SCIENTIFIC LABWARES Large Animal Dissecting Kit (SWZR-182)
- Sp Scienceware Desiccators