Shop All Desiccators
Sp Scienceware
Desiccator Cabinet, Dry-Keeper, w/Gas Port
Mfr # H42053-0002
Zoro # G8254732
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Lab Desiccators Cabinet Desiccator
- Overall Height 6 3/4 in
- Overall Length 8 1/4 in
- Overall Width 10 5/8 in
- Number of Shelves 1
Product Information
- Brand Sp Scienceware
- MFR # H42053-0002
- Zoro # G8254732
- Country of Origin United States
- Category Desiccators
Dimensions
Overall Height | 6 3/4 in |
Overall Length | 8 1/4 in |
Overall Width | 10 5/8 in |
Plate Height | 4-3/8 in |
Inside Length | 7 in |
Inside Width | 8 1/4 in |
Inside Height | 4 7/8 in |
Details
Item | Desiccator |
Type - Lab Desiccators | Cabinet Desiccator |
Number of Shelves | 1 |
Lab Desiccator Material | Glass, Porcelain |
Material of Construction | Polystyrene |
For Use With | Gas Ports That Accept 1/4 in Tubing |
Capacity | 0.1 cu ft |
Color | Clear |
Includes | Lid |
Type | Cabinet Desiccator |
Includes Vacuum Hookup | No Vacuum |
Shape | Rectangular |
Includes Adjustable Shelves | Fixed |
Material | Polystyrene |
Description
Desiccator, Type Cabinet Desiccator, Overall Height 6 3/4 in, Overall Length 8 1/4 in, Overall Width 10 5/8 in, Number of Shelves 1, Plate Height 4-3/8 in, Lab Desiccator Material Glass, Porcelain, Color Clear, Inside Height 4 7/8 in, Inside Length 7 in, Inside Width 8 1/4 in, For Use With Gas Ports That Accept 1/4 in Tubing, Includes Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKIN ELMER Titanium Pure As Calibration Standard, 1 (N9303806)
- A2Z SCILAB PTFE Coated Double Ended Lab Spatula, Square & Flat Spoon End 7" (A2Z-ZR109)
- TRICORBRAUN 2 Oz Glass Jar, Round, Flint, 53-400 Gpi Finish Straight Sided (011507)
- PLEWS-EDELMANN Plastic Funnel - 8oz (75-060)
- SP SCIENCEWARE Space Saver Vacuum Desiccator, 19.7cm ID (F42020-0000)
- SP SCIENCEWARE Desiccator, 4.0, Horizontal, Clear (F42074-0000)
- SP SCIENCEWARE Space Saver Vacuum Desiccator, 6-3/4 Dia. (F42010-0000)
- SP SCIENCEWARE Desiccator, Clear, 16-3/10 In L (F42071-0000)
- SP SCIENCEWARE Desiccator, Vacuum, Clear, Space Saver (F42012-0000)
- SP SCIENCEWARE Desiccator, Mini, Vacuum (F41099-0000)
- LAB SAFETY SUPPLY Vacuum Desiccator, Glass, Amber, I.D. 300mm (5YHV5)
- Sp Scienceware Desiccators