Shop All Desiccators
Sp Scienceware
Desiccator, 4.0, Horizontal, Clear
Mfr # F42074-0000
Zoro # G7841224
product price: $976.99
/ea
Free Shipping & Returns
$976.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Lab Desiccators Cabinet Desiccator
- Overall Height 13 3/8 in
- Overall Length 16 1/4 in
- Overall Width 20 3/8 in
- Inside Dia. 5-7/8"
Product Information
- Brand Sp Scienceware
- MFR # F42074-0000
- Zoro # G7841224
- Country of Origin United States
- Category Desiccators
Dimensions
Overall Height | 13 3/8 in |
Overall Length | 16 1/4 in |
Overall Width | 20 3/8 in |
Inside Dia. | 5-7/8" |
Plate Height | 4-3/8 in |
Inside Width | 18 3/8 in |
Inside Height | 11 3/8 in |
Details
Item | Cabinet Desiccator |
Type - Lab Desiccators | Cabinet Desiccator |
Number of Shelves | 2 |
Lab Desiccator Material | Co-Polyester |
For Use With | Disposable or Reusable Desiccant Horizontal Profile |
Includes | Lid |
Color | Clear |
Material of Construction | Durastar(R) Co-Polyester Blocks 99% of UV light |
Capacity | 1.9 cu ft |
Type | Cabinet Desiccator |
Shape | Rectangular |
Includes Adjustable Shelves | Adjustable |
Material | Polyester |
Description
Cabinet Desiccator, Type Cabinet Desiccator, Overall Height 13 3/8 in, Overall Length 16 1/4 in, Overall Width 20 3/8 in, Number of Shelves 2, Plate Height 4-3/8 in, Lab Desiccator Material Co-Polyester, Color Clear, Inside Height 11 3/8 in, Inside Width 18 3/8 in, For Use With Disposable or Reusable Desiccant Horizontal Profile, Includes Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Metal 3 Cleaner, For Ultrasonics Clnr, PK4 (100-955-844)
- OHAUS Analytical Balance, Digital, 52g/120g (EX125D)
- SCIENTIFIC LABWARES Griffin Beakers, Stainless Steel 125mL (785-106)
- AMSCOPE 4K 30fps 8MP HDMI/USB Color CMOS C-mount Microscope Camera for Stand-alone and PC Imaging (HD408L)
- SP SCIENCEWARE Space Saver Vacuum Desiccator, 19.7cm ID (F42020-0000)
- SP SCIENCEWARE Desiccator, Mini, Vacuum (F41099-0000)
- SP SCIENCEWARE Space Saver Vacuum Desiccator, 6-3/4 Dia. (F42010-0000)
- SP SCIENCEWARE Desiccator, Vacuum, Clear, Space Saver (F42012-0000)
- SP SCIENCEWARE Desiccator, Clear, 16-3/10 In L (F42071-0000)
- UNITED SCIENTIFIC Desiccators, Glass 12" / 300Mm (DSGL300)
- LAB SAFETY SUPPLY Desiccator, Glass, Clear, I.D. 180mm (5YHT4)
- Sp Scienceware Desiccation & Evaporation