Shop All Microbiology Media
Sp Scienceware
Desiccator, 30cm
Mfr # F42066-0000
Zoro # G4689176
product price: $690.99
/ea
Free Shipping & Returns
$690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Inside Height 4 3/8 in
- Number of Shelves 3
- Overall Height 12 in
- Material of Construction Acrylic
Product Information
- Brand Sp Scienceware
- MFR # F42066-0000
- Zoro # G4689176
- Country of Origin United States
- Category Microbiology Media
Dimensions
Inside Height | 4 3/8 in |
Overall Height | 12 in |
Inside Width | 2 3/4 in |
Plate Height | 2-3/4 in |
Overall Length | 12 in |
Inside Dia. | 4 3/4 in |
Overall Width | 12 in |
Details
Material | Acrylic |
Item | Desiccator |
Number of Shelves | 3 |
Material of Construction | Acrylic |
Includes | Lid |
Type - Lab Desiccators | Vacuum Desiccator |
Capacity | 0.82 cu ft |
Lab Desiccator Material | Glass, Porcelain |
Color | Amber |
Type | Cabinet Desiccator |
Includes Adjustable Shelves | Fixed |
Shape | Square |
Description
Desiccator, Type Cabinet Desiccator, Overall Height 12 in, Overall Length 12 in, Overall Width 12 in, Inside Dia. 4 3/4 in, Number of Shelves 3, Plate Height 2-3/4 in, Lab Desiccator Material Glass, Porcelain, Color Amber, Inside Height 4 3/8 in, Inside Width 2 3/4 in, Includes Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PP Centrifuge Tubes with Plug Seal, PK 6 (430776)
- AMSCOPE LED Trinocular Biological Compound Microscope 40X-2000X (T360B)
- UNITED SCIENTIFIC Dropper Bottle, Assembled, LDPE, 30 mL (PDB030)
- WHEATON Sample Vial, 20mL, PK500 (986560)
- SP SCIENCEWARE Desiccator, Vertical, Clear (F42072-1000)
- SP SCIENCEWARE Desiccator, Vertical, Clear, Includes: Lid (F42073-1000)
- SP SCIENCEWARE Space Saver Vacuum Desiccator, 10-3/4 Dia (F42025-0000)
- SP SCIENCEWARE REPL STOPCOCK F/ DSCCTR SCIENC (F42040-0000)
- SP SCIENCEWARE Desiccator, 24cm (F42027-0000)
- SP SCIENCEWARE CELL LIFTER PK10 (F37756-0010)
- RPI YPD Broth, 500 G (Y20090-500.0)
- Sp Scienceware Microbiology Media