Shop All Cuvettes
Sp Scienceware
Cuvette and Tube Washer, Plastic
Mfr # F38960-0000
Zoro # G8396272
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Interior Clearance Minimum Cuvette/Tube ID Must be 3mm
- Construction Plastic
- Includes 3 ft PVC Tubing, 500 cc Polypropylene Vacuum Flask, Vinyl Stopper
- Product Type Cuvette Washer
- Material Plastic
Product Information
- Brand Sp Scienceware
- MFR # F38960-0000
- Zoro # G8396272
- Country of Origin United States
- Category Cuvettes
Dimensions
Overall Width | 3 1/2 in |
Details
Item | Cuvette and Tube Washer |
Interior Clearance | Minimum Cuvette/Tube ID Must be 3mm |
Construction | Plastic |
Includes | 3 ft PVC Tubing, 500 cc Polypropylene Vacuum Flask, Vinyl Stopper |
Product Type | Cuvette Washer |
Material | Plastic |
Compatible Product Type | Cuvette |
Description
Cuvette and Tube Washer, Interior Clearance Minimum Cuvette/Tube ID Must be 3mm, Includes 3 ft PVC Tubing, 500 cc Polypropylene Vacuum Flask, Vinyl Stopper, Construction Plastic, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Test Strip, Free Chlorine, PK50 (3031)
- WHATMAN Polydisc TF, 0.1 um PTFE 10/pk., PK 10 (6720-5001)
- UVIEW MiST 2 Ultrasonic Cleaning Unit (UVU590160)
- YARD RIGHT Soil Doctor Ziplime Organic Dolomite Lime 5000 sq ft 30 lb (54051101)
- GLOBE SCIENTIFIC Cuvette, 4.5mL(10mm), Ps, PK1000 (111117)
- DYNALON Cuvette, UV-VIS range semi-micro, PK500 (302225-0002)
- OAKTON TURBD METER CUVETTES T-100 PK3 (WD-35653-55)
- DYNALON Cuvettes, visible range macro, PK500 (302195-0002)
- GLOBE SCIENTIFIC Cuvette Segment, Ind. Wrapped, PK1000 (5145)
- DYNALON Cuvette, visible range semi-micro, PK500 (302205-0002)
- DYNALON VIS Macro Cuvettes, PK500 (202295)
- Sp Scienceware Labware