Shop All Lab Clamps & Straps
Sp Scienceware
Clamp Screw Compressor, 1/4 In, NYN, PK12
Mfr # F18225-0000
Zoro # G4679071
product price: $58.65
/pk 12, $4.89/ea
$58.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.75 in
- Diameter 0.25 in
- Base Length 7/8 in
- Base Width 7/8 in
- Max. Jaw Opening 0 to 6.4mm (0 to 0.25 in)
Product Information
- Brand Sp Scienceware
- MFR # F18225-0000
- Zoro # G4679071
- Country of Origin Denmark
- Category Lab Clamps & Straps
Dimensions
Length | 1.75 in |
Diameter | 0.25 in |
Base Length | 7/8 in |
Base Width | 7/8 in |
Overall Length | 1 3/4 in |
Overall Height | 18 3/4 in |
Arm Length | 7/8 in |
Ring Diameter | 1/4 in |
Details
Max. Jaw Opening | 0 to 6.4mm (0 to 0.25 in) |
Material | Nylon |
Item | Screw Clamp Tube Compressor |
Body Material | Nylon |
Product Type | Screw Clamp Tube Compressor |
Maximum Jaw Opening | 1/4 in |
Clamp Material | Nylon |
Compatible Product Type | Tube |
Base Material | Plastic |
Minimum Jaw Opening | 1/50 in |
Description
Length 1.75 in, Diameter 0.25 in, Base Length 7/8 in, Base Width 7/8 in, Max. Jaw Opening 0 to 6.4mm (0 to 0.25 in), Number of Prongs Not Applicable, Material Nylon, Includes Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRL-PAK Sampling Bag, Write-On, 69 oz., 15" L, PK500 (B01515)
- SPER SCIENTIFIC Memory Water Resistant Stopwatch, 100 (810036)
- LAB SAFETY SUPPLY Graduated Cylinder, 500mL, Glass, Clear, PK2 (5YHY3)
- AQUAPHOENIX SCIENTIFIC Calcium Hardness Test Kit, 10ppm As CaCO3 (TK3052-Z)
- SP SCIENCEWARE Clamp Single Buret 8X12X30 (F18204-0000)
- SP SCIENCEWARE Tube Clamp, 9/16 In, Acetal, PK3 (F18212-0000)
- SP SCIENCEWARE Tubing Clamps, 12.7mm, PK12 (F18228-0000)
- SP SCIENCEWARE CLAMP TUB 3/4 IN ACETAL BEL-AR, PK6 (F18229-0000)
- SP SCIENCEWARE Serrated Jaw Clamp, 1/32 In, PK12 (F18218-0000)
- SP SCIENCEWARE Double Buret Clamp, Poly, 8 1/2 x 16 (F18206-0000)
- HEATHROW SCIENTIFIC Circular Lead Ring, Vinyl Coat, 250-1000mL (HS8882B)
- Sp Scienceware Lab Clamps & Straps