Shop All Lab Carboys & Jugs
Sp Scienceware
Carboy, 5 Gallon, Polypropylene
Mfr # F10794-0050
Zoro # G8124453
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Plastic
- Brim Capacity 5 gal
- For Use With Excellent Chemical Resistance with Large Handles That Help with Transport
- Height 21"
- Labware Capacity - English 5 gal
Product Information
- Brand Sp Scienceware
- MFR # F10794-0050
- Zoro # G8124453
- Country of Origin India
- Category Lab Carboys & Jugs
Dimensions
Height | 21" |
Labware Height - English | 21 in |
Labware Width - English | 11.69 in |
Closure Size | 83mm |
Labware Height - Metric | 53.3 cm |
Labware Width - Metric | 29.7 cm |
Width | 11-11/16" |
Description
Carboy, Autoclavable Yes, Includes Closure Yes, Includes 83 mm Buttress Screw Cap with A Built In Thermo-Plastic Elastomer Washer for Positive Seal, Brim Capacity 5 gal, For Use With Excellent Chemical Resistance with Large Handles That Help with Transport
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 70-400 Black Metal Continuous Thread Closure, Plastisol (070472)
- SYNTHWARE CLAMP, PINCH, STAINLESS STEEL, SPHERICAL, 65/40 JOINT, #40 O-RING (CC0065)
- SP BEL-ART LYO 4 Color Sfty Lbld Wash Bottle, PK4 (F11716-0009)
- FINNERAN Conv. Pack, PTFE, Red, 2mL, PK1000 (804040-1232)
- SP SCIENCEWARE Funnel, 3.78 gal., Polypropylene, White (H14712-0350)
- SP SCIENCEWARE Funnel, 1.15 gal., Polypropylene, White (H14712-0250)
- SP SCIENCEWARE Carboy, 2.5 Gallon, Polypropylene (F10794-0025)
- LAB SAFETY SUPPLY Carboy, Stopcock, 5.28 gal., PP (49H034)
- ZORO SELECT Bottle, F-Style, 16 oz., HDPE (HF16W-33)
- ZORO SELECT Carboy, 5 L, 229 mm H, Natural (405404-0005)
- DETECTAMET Detectable Scooping Jug, White, 2L (535-S018-T101-P06)
- Sp Scienceware Lab Carboys & Jugs