Shop All Burettes
Sp Scienceware
BURET SELF-ZEROING GLASS 25 ML
Mfr # H37918-0111
Zoro # G4659453
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 25 mL
- Graduation Subdivisions 0.1 mL
- Stopcock Material Plastic
- Special Features 1 L Reservoir, Small Screw Clamp Adjusts Drop Speed as Needed for Titration
- Color Blue/White
Product Information
- Brand Sp Scienceware
- MFR # H37918-0111
- Zoro # G4659453
- UPC # 024140903090
- Country of Origin Germany
- Category Burettes
Dimensions
Body Diameter - Metric | 76.2 mm |
Overall Height - Metric | 914 mm |
Details
Capacity | 25 mL |
Graduation Subdivisions | 0.1 mL |
Stopcock Material | Plastic |
Special Features | 1 L Reservoir, Small Screw Clamp Adjusts Drop Speed as Needed for Titration |
Item | Automatic Fill Buret |
Color | Blue/White |
Minimum Graduation - Metric | 1 mL |
Graduation Increments - Metric | 25 mL |
Maximum Graduation - Metric | 25 mL |
Closure Included | Yes |
Includes Reservoir | Yes |
Graduated | Yes |
Standards | DIN 12-700 Part 4, ISO 385/3 |
Closure Material | Polyethylene |
Body Material | Glass (Burette)/Polyethylene (Bottle) |
Capacity - Metric | 25 mL |
Capacity - English | 0.8 fl oz |
Glassware Class | B |
Buret Type | Titration Buret |
Material | Glass |
Description
Automatic Fill Buret, Capacity - Metric 25 mL, Capacity - English 0.8 fl oz, Tolerance Not Applicable, Overall Height - Metric 914 mm, Buret Type Titration Buret, Graduation Increments - Metric 25 mL, Graduated Yes, Minimum Graduation - Metric 1 mL, Maximum Graduation - Metric 25 mL, Material Glass, Closure Included Yes, Glassware Class B, Stopcock Material Plastic, Special Features 1 L Reservoir, Small Screw Clamp Adjusts Drop Speed as Needed for Titration, Color Blue/White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Slide Box, 100 Place, Gray (513079A)
- DIGI-SENSE Traceable Jumbo Fridge/Freezer Digital T (94460-81)
- GENERAL LABORATORY PRODUCTS R2A Agar, 100mL, PK12 (125EZ-3100-100)
- ARGOS TECHNOLOGIES Freezer Box, Cardboard, 3inL x 3inW (R3025A)
- SP SCIENCEWARE BURET SELF-ZEROING GLASS 50 ML BEL-ART (H37918-0112)
- SP SCIENCEWARE Burette, 25mL (F37915-0525)
- SP SCIENCEWARE Burette, 10mL (F37915-0510)
- KIMBLE CHASE Funnel Fill Dispens Buret, Glas, 250mL, PK2 (17080F-250)
- KIMBLE CHASE Schellbach Buret, Glass, 25mL, Clear (17150F-25)
- BEL-ART Bel-Art F37915-1025 Borosilicate Glass 25ml Automatic Self Zeroing Burette, 1000ml Reservoir (F37915-1025)
- KIMBLE CHASE Right Hand Titration Buret, Glass, 50mL (17062F-50)
- Sp Scienceware Burettes