Shop All Bottles & Jars
Sp Scienceware
BTL WM MASON JAR 2 LT PP SCIEN, PK3
Mfr # F10915-0000
Zoro # G4690655
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2,000mL
- Height 213mm
- Autoclavable No
- Labware Closure Material Polypropylene
- Labware Height - English 8.38 in
Product Information
- Brand Sp Scienceware
- MFR # F10915-0000
- Zoro # G4690655
- UPC # 024140900327
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 213mm |
Labware Height - English | 8.38 in |
Diameter | 125 mm |
Labware Height - Metric | 213 mm |
Mouth Size | Wide |
Overall Height - Metric | 213 mm |
Body Diameter - Metric | 125 mm |
Description
Mason Jar, Body Color Clear, Body Material Polypropylene, Body Diameter - Metric 125 mm, Capacity - Metric 2 L, Capacity - English 0.5 gal, Overall Height - Metric 213 mm, Clarity Translucent, Closure Included Yes, Closure Color White Clear, Mouth Size Wide, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Closure Material Polypropylene, Special Features Shock Resistant; Ideal for Industrial Waste Sampling, Shape Cylindrical, Basic Material Plastic, Closure Type Screw On
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Bulk, PK1000 (151150Y)
- GLOBE SCIENTIFIC Cap, Lavender, Polyethylene, PK1000 (118115L)
- KIMBLE CHASE Amber Dropping Bottle, w/Plastic Dr, PK12 (15040P-60)
- INSTOCK Fume Hood Fitting (GRL3185W-9RSVB)
- SP SCIENCEWARE Clear, Wash Bottle 500 mL, 3 Pack (F11642-0623)
- SP SCIENCEWARE Wash Bottle 16 oz., 4 Pack, Mouth: Wide (F11816-0011)
- SP SCIENCEWARE Tank, Rectangular, w/Lid and Faucet (H34093-0000)
- SP SCIENCEWARE Bottle, Narrow, 16 Oz, HDPE, PK100 (10620-9007)
- SP SCIENCEWARE Measure-Matic, Dispenser, 500mL (F11654-0000)
- SP SCIENCEWARE Bottle, Wide, 4 Oz, HDPE, PK12 (F10625-0005)
- DWK LIFE SCIENCES Azlon Round Wash Bottles, Ethanol, 500ml, 5/cs, 5PK (249419)
- Sp Scienceware Labware