Shop All Bottles & Jars
Sp Scienceware
Bottle, Wide, 32 Oz, PP, PK6
Mfr # F10632-0008
Zoro # G4655366
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Autoclavable Yes
- Standards FDA
- Graduation Range Not Specified
- Labware Basic Material Plastic
Product Information
- Brand Sp Scienceware
- MFR # F10632-0008
- Zoro # G4655366
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 53-410 mm |
Minimum Screw Closure Size | 53 mm |
Overall Height - Metric | 209 mm |
Neck Inside Diameter - Metric | 44 mm |
Mouth Size | Wide |
Body Diameter - Metric | 90 mm |
Description
Bottle, Body Color Clear, Body Material Polypropylene, Body Diameter - Metric 90 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 209 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 53-410 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jerrican, Spigot, High Dnsity Polyethylene (F11859-0010)
- FORTUNA Glass Syringe, Metal Luer Lock, 5 mL (7.140-33)
- ARGOS TECHNOLOGIES Aspiration System, 4L, 17in H x 10in D (EV320)
- LOVIBOND Total Chlorine Indicator Solution, 473 mL (540222)
- SP SCIENCEWARE Bottle, Narrow, 16 Oz, HDPE, PK12 (F10620-0007)
- SP SCIENCEWARE Wash Bottle, Std Spout, Write-On, PK6 (F11646-0638)
- SP SCIENCEWARE Clear, Wash Bottle 500 mL, 6 Pack (F11646-0624)
- SP SCIENCEWARE Wash Bottle, Std Spout, 250mL, Red, PK12 (F11620-0250)
- SP SCIENCEWARE Wash Bottle, Std Spout, 500mL, Assorted, PK6 (F11716-0050)
- SP SCIENCEWARE Dispensing Bottle, 250mL, PK12 (F11637-0008)
- GLOBE SCIENTIFIC Pre-Filled NBF Container 120mL, PK96 (6527FL)
- Sp Scienceware Labware