Shop All Biohazard Bags
Sp Scienceware
Biohazard Bag Holder, 18-1/2 In. H
Mfr # F13192-0001
Zoro # G4692247
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver/Orange
- Width 7 1/4 in
- Material Polypropylene (Bottom), Stainless Steel (Wire Frame)
- Height 12 in
- For Use With Biohazard Bag Size 24 in x 30 in
Product Information
- Brand Sp Scienceware
- MFR # F13192-0001
- Zoro # G4692247
- Country of Origin United States
- Category Biohazard Bags
Dimensions
Width | 7 1/4 in |
Height | 12 in |
Length | 24 in |
Details
Item | Biohazard Bag Holder |
Color | Silver/Orange |
Capacity | 7.3" W X 14" L X 18-1/2" H |
Material | Polypropylene (Bottom), Stainless Steel (Wire Frame) |
For Use With | Biohazard Bag Size 24 in x 30 in |
Description
Biohazard Bag Holder, Width 7 1/4 in, Height 12 in, Length 24 in, Material Polypropylene (Bottom), Stainless Steel (Wire Frame), Color Silver/Orange, For Use With Biohazard Bag Size 24 in x 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE GREEN Disinfectant/Sanitizer, 1 gal. Bottle, Unscented, Green (3410000430501)
- HTI Metal Crevice Tool - 1.5" Diameter (MCT-15)
- METHOD Waterfall Scent Gel Hand Wash Refill 34 oz (328114)
- HIGH-TECH CONVERSIONS Free-Sat Ultimate, 99 Pt Ipa Sat P, PK12, 12 PK (FS-ULT70-99.99)
- SP SCIENCEWARE Biohazard Bag Holder, 21-1/2 In. H (F13192-0002)
- SP SCIENCEWARE Autoclavable Bags, 1.5 gal., Clear, PK100 (H13182-1015)
- SP SCIENCEWARE Autoclav.Biohaz.Bag, 8to10gal, Clear, PK100 (F13161-0009)
- SP SCIENCEWARE Autoclav. Biohazard Bag, 3gal, Clear, PK100 (F13160-0009)
- SP SCIENCEWARE Biohazard Bag Holder, 8 In. H (H13193-1000)
- SP SCIENCEWARE Autoclave Bags, 8x12 in, PK100 (H13182-0812)
- TOUGH GUY Hosp. Islation Bag, 20to30gal, Red, PK100 (31DK95)
- Sp Scienceware Biohazard Bags