Shop All Beakers & Pitchers
Sp Scienceware
Beaker, 4000mL
Mfr # F26219-0000
Zoro # G0105756
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 1 gal
- Labware Capacity - Metric 4,000 mL
- Color Translucent
- Labware Basic Material Plastic
Product Information
- Brand Sp Scienceware
- MFR # F26219-0000
- Zoro # G0105756
- Country of Origin United States
- Category Beakers & Pitchers
Dimensions
Labware Height - English | 9 in |
Labware Outside Dia. - Metric | 213.4 mm |
Labware Inside Dia. - Metric | 172.7 mm |
Outside Dia. | 8.37" |
Labware Inside Dia. - English | 6.8 in |
Labware Outside Dia. - English | 8.4 in |
Labware Height - Metric | 228.6 mm |
Height | 9.25" |
Outside Diameter - Metric | 213.4 mm |
Overall Height - Metric | 228.6 mm |
Description
Beaker, Capacity - Metric 4 L, Capacity - English 1.06 gal, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 213.4 mm, Overall Height - Metric 228.6 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Clear, Graduation Increments - Metric 1,000 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Translucent, Basic Material Plastic, Special Features Chemical Resistant, Microwavable, Disposable/Reusable Reusable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Digital Heating Mantle with Stirrer, 100 (UNDHMTLS-1000)
- UNITED SCIENTIFIC Watch Glasses, 300Mm Diameter, PK 12 (WGL300)
- EXTECH PH/TDS/Cond/Salinity Pen (EC500)
- SP BEL-ART Acetone 4 Color Safety-Labeled Wash, PK4 (F11716-0001)
- SP SCIENCEWARE Stabilizer Ring, Red, 125 to 500mL (F18307-0005)
- SP SCIENCEWARE Beaker, w/ Handle, Polypropylene, 5L (F28994-0000)
- SP SCIENCEWARE Giant Beaker, 10L/2.6 gal, Polypropylene (F28995-0000)
- SP SCIENCEWARE Pitcher, 2000mL (F28992-0000)
- SP SCIENCEWARE Graduated Beaker, 2000mL, Polypropylene (F26217-0000)
- SP SCIENCEWARE Stabilizer Ring, Green, 250 to 1000mL (F18308-1000)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 25mL, PK12 (5YGY8)
- Sp Scienceware Labware