Shop All Lab Bags
Sp Scienceware
Bag, 8X12, Poly, 1.5mil, PK100
Mfr # H13176-0812
Zoro # G7905432
product price: $31.39
/pk 100, $0.31/ea
$31.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12 in
- Width 8 in
- Thickness 1.5 mil
- Standards and Approvals FDA Approved Material, Latex Free
- Material Polyethylene
Product Information
- Brand Sp Scienceware
- MFR # H13176-0812
- Zoro # G7905432
- Country of Origin United States
- Category Lab Bags
Dimensions
Length | 12 in |
Width | 8 in |
Overall Length | 12 in |
Overall Width | 8 in |
Details
Item | Utility Bag |
Thickness | 1.5 mil |
Standards and Approvals | FDA Approved Material, Latex Free |
Material | Polyethylene |
Style | Reusable/Transparent |
Product Type | Utility Bag |
Sterile/Non-Sterile | Non-Sterile |
Color | Clear |
Capacity - English | 1 gal |
Autoclavable | No |
Standards | FDA Approved Material |
Closure Type | Flat |
Capacity - Metric | 4 L |
Description
Utility Bag, Style Reusable/Transparent, Sterile/Non-Sterile Non-Sterile, Capacity - English 1 gal, Capacity - Metric 4 L, Overall Length 12 in, Overall Width 8 in, Thickness 1.5 mil, Color Clear, Material Polyethylene, Includes Not Applicable, Standards FDA Approved Material, Closure Type Flat, Product Type Utility Bag, Autoclavable No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2562)
- LAB SAFETY SUPPLY Square Bottle, Wide Mouth Bottle, 1.05 gal (49H022)
- ILB GOLD Hollow Cathode Lamp, Replacement For Shimadzu, 200-38422-18 (200-38422-18)
- TRICORBRAUN 70-400 Black Metal Continuous Thread Closure, Plastisol (070472)
- SP SCIENCEWARE Autoclave Bags, 24x36 in, PK100 (H13185-2436)
- SP SCIENCEWARE Autoclave Bags, 24x30 in, PK100 (H13185-2430)
- SP SCIENCEWARE Self-Adhesive Waste Bag, 12x16 in, PK50 (F13174-1012)
- DYNALON Container, Hinged Lid, 4 oz, PK100 (226254-4000)
- GLOBE SCIENTIFIC Collection Cup, 4 oz., Plastic, Wide, PK100 (5913)
- WHIRL-PAK Whirl-Pak® Black Bags - 18 oz. (532 ml) - Box of 500 (B01418)
- LAB SAFETY SUPPLY Sample Bag, 7 Oz, PK500 (24J925)
- Sp Scienceware Lab Bags