Shop All Biohazard Bags
Sp Scienceware
Autoclave Deodorizer, 1-1/4 In. W, PK100
Mfr # H13198-0000
Zoro # G4667844
original price:
$105.11
7% off
new price: $96.95
/pk 100, $0.97/ea
Free Shipping & Returns
$96.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clove
- Material Polyethylene
- Width 1 1/4 in
- Height 1 1/4 in
- Scent Clove
Product Information
- Brand Sp Scienceware
- MFR # H13198-0000
- Zoro # G4667844
- UPC # 024140922206
- Country of Origin United States
- Category Biohazard Bags
Dimensions
Width | 1 1/4 in |
Height | 1 1/4 in |
Length | 1 1/4 in |
Details
Color | Clove |
Item | Autoclave Disposable Bag Deodorant Pad |
Material | Polyethylene |
Scent | Clove |
For Use With | Autoclavable Biohazard Bags |
Description
Autoclave Disposable Bag Deodorant Pad, For Use With Autoclavable Biohazard Bags, Width 1 1/4 in, Length 1 1/4 in, Height 1 1/4 in, Scent Clove, Material Polyethylene, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Dish Wand Refills, 7 1/4 in L, Green, PK10 (481-10-SIOC)
- GENERAL SUPPLY 16 gal Trash Bags, 24 in x 31 in, 6 microns, Natural, 1000 PK (Z4831RN GR1)
- ZEP Degreaser, 5 Gal Drum, Liquid, Orange (41535)
- DMI Reusable Underpad Birdseye Cotton 10" x 9", Light Blue, (560-7052-0000)
- SP SCIENCEWARE Autoclavable Bags, 1.5 gal., Clear, PK100 (H13182-1015)
- SP SCIENCEWARE Autoclav.Biohaz.Bag, 8to10gal, Clear, PK100 (F13161-0009)
- SP SCIENCEWARE Biohazard Bag Holder, 8 In. H (H13193-1000)
- SP SCIENCEWARE Autoclave Bags, 12x24 in, PK100 (H13185-1224)
- SP SCIENCEWARE Autoclav. Biohaz. Bag, 2to4gal, Red, PK200 (F13164-1419)
- SP SCIENCEWARE Autoclavable Bags, 0.5 gal., Clear, PK100 (H13182-0810)
- LK PACKAGING Transfer Bag, 1.75 mil Thick, LDPE, PK1000 (LABZ810BA)
- Sp Scienceware Biohazard Bags