Shop All Biohazard Bags
Sp Scienceware
Autoclav. Biohazard Bag, 3gal, Clear, PK100
Mfr # F13160-0009
Zoro # G3947702
original price:
$69.96
17% off
new price: $57.39
/pk 100, $0.57/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Material Polypropylene
- Height 24 in
- Legend Biohazard Symbol
- Trash Bag Material Polypropylene
Product Information
- Brand Sp Scienceware
- MFR # F13160-0009
- Zoro # G3947702
- Country of Origin United States
- Category Biohazard Bags
Dimensions
Width | 12 in |
Height | 24 in |
Details
Item | Autoclavable Biohazard Bag |
Color | Clear |
Capacity | 3 gal |
Material | Polypropylene |
Legend | Biohazard Symbol |
Trash Bag Material | Polypropylene |
Strength Rating | Super Heavy |
Thickness | 1.5 mil |
Bag Closure Type | None |
Package Configuration | Flat Pack |
Bag Product Grouping | Autoclavable Biohazard Bags |
Bags per Roll/Pack | 100 |
Trash Bag Color Family | Clear |
Description
Autoclavable Biohazard Bags, Capacity 3 gal, Trash Bag Material Polypropylene, Thickness 1.5 mil, Color Clear, Legend Biohazard Symbol, Bag Closure Type None, Width 12 in, Height 24 in, Package Configuration Flat Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORECK SaniSeal Vacuum Bag For Elevate Upright Vacuums with Docking System 6 pk, 6PK (AK1CC6A)
- WEILER 24" Vortec Pro Garage Brush Palmyra Fill (25242)
- PROTOCHEM LABORATORIES Lilac Deodorizer And Cleaner Concentrate, 1 gal., PK4 (PC-131LIL-1)
- MIDWEST RAKE Speed Squeegee, 18 in, 5-7 Mil (47756)
- SP SCIENCEWARE Autoclav. Biohaz. Bag, 2to4gal, Red, PK200 (F13164-1419)
- SP SCIENCEWARE Autoclav. Biohazard Bag, 14gal, Red, PK200 (F13164-2535)
- SP SCIENCEWARE Autoclav. Biohaz. Bag, 7to10gal, Red, PK200 (F13164-1923)
- SP SCIENCEWARE Autoclave Deodorizer, 1-1/4 In. W, PK100 (H13198-0000)
- SP SCIENCEWARE Biohazard Bag Holder, 18-1/2 In. H (F13192-0001)
- SP SCIENCEWARE Autoclavable Bags, 0.5 gal., Clear, PK100 (H13182-0810)
- MEDEGEN MEDICAL PRODUCTS Biohazard Bag, 33x39, 1.2mL, Red, PK250 (F118)
- Sp Scienceware Biohazard Bags