Shop All Biohazard Bags
Sp Scienceware
Autoclav. Biohaz. Bag, 10gal, Clear, PK100
Mfr # F13162-0009
Zoro # G4775346
product price: $173.99
/pk 100, $1.74/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 24 in
- Material Polypropylene
- Height 36 in
- Legend Biohazard
Product Information
- Brand Sp Scienceware
- MFR # F13162-0009
- Zoro # G4775346
- UPC # 024140902796
- Country of Origin United States
- Category Biohazard Bags
Dimensions
Width | 24 in |
Height | 36 in |
Details
Color | Clear |
Item | Autoclavable Biohazard Bag |
Capacity | 10 gal |
Material | Polypropylene |
Legend | Biohazard |
Strength Rating | Super Heavy |
Trash Bag Material | Polypropylene |
Thickness | 1.5 mil |
Bag Closure Type | None |
Package Configuration | Flat Pack |
Trash Bag Color Family | Clear |
Bag Product Grouping | Autoclavable Biohazard Bags |
Bags per Roll/Pack | 100 |
Description
Autoclavable Biohazard Bags, Capacity 10 gal, Trash Bag Material Polypropylene, Thickness 1.5 mil, Color Clear, Legend Biohazard, Bag Closure Type None, Width 24 in, Height 36 in, Package Configuration Flat Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTA Brush Wire With Scraper (4067100)
- ZORO SELECT Biohazard Bag, Red, 3 gal., PK200 (3UAF3)
- RUBBERMAID COMMERCIAL 28 gal Round Trash Can, Black, Open Top, Steel (FGS3ETBKPL)
- BERKSHIRE Dry Wipe, White, Pack, Polyester, Rayon Blend, 150 Wipes, 9 in x 9 in (PWAP09.24)
- SP SCIENCEWARE Autoclav. Biohaz. Bag, 7to10gal, Red, PK200 (F13164-1923)
- SP SCIENCEWARE Biohazard Bag Holder, 8 In. H (H13193-1000)
- SP SCIENCEWARE Autoclav. Biohazard Bag, 3gal, Clear, PK100 (F13160-0009)
- SP SCIENCEWARE Autoclave Deodorizer, 1-1/4 In. W, PK100 (H13198-0000)
- SP SCIENCEWARE Autoclavable Bags, 1 gal., Clear, PK100 (H13182-0815)
- SP SCIENCEWARE Biohazard Bag Holder, 21-1/2 In. H (F13192-0002)
- MEDEGEN MEDICAL PRODUCTS Biohazard Bag, 40x46", 1.25mL, Red, PK150 (45-43)
- Sp Scienceware Biohazard Bags