Shop All Ink and Lead Refills
S.P. Richards Co
Refill, Gel, G2, Xtrafn, Pe, PK2
Mfr # 77244
Zoro # G7721940
product price: $3.15
/pk 2, $1.58/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Ink Color Purple
- Point Size 0.70 mm
- Ink Type Gel
- Features Smear Proof, Smooth Writing
- Pen Refill Point Type Fine
Product Information
- Brand S.P. Richards Co
- MFR # 77244
- Zoro # G7721940
- Country of Origin Japan
- Category Ink and Lead Refills
Dimensions
Point Size | 0.70 mm |
Details
Item | Refill,Gel,G2,Xtrafn,Pe,PK2 |
Pen Ink Color | Purple |
Ink Type | Gel |
Features | Smear Proof, Smooth Writing |
Pen Refill Point Type | Fine |
Compatibility | Pilot Rollerball Pen G2, G2 Pro, G6, Dr. Grip Ltd, Dr. Grip Gel, Execugel and Q7 |
Description
Refill,Gel,G2,Xtrafn,Pe,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF COMPTR GROMMET GRY2-3/8"" (61620)
- FROGGY'S FOG 2oz. HOSPITAL - Scented Cologne Spray (SPR-2OZ-HOSP)
- CARDINAL OneStep Printable Table of Contents, 15-Tab, 1 to 15, 11 x 8.5, White (61518)
- GLOBAL INDUSTRIAL Polywoven Dunnage Air Bags, 2 Ply, 36W x 84L (244267)
- S.P. RICHARDS CO Refill, Gel, Rt, Med, Be, PK2 (77228)
- S.P. RICHARDS CO Refill, Gel, Rt, Med, Bk, PK2 (77227)
- S.P. RICHARDS CO Refill, Bp, Dr.Grip, Md, Bk, PK2 (77271)
- S.P. RICHARDS CO Refill, Gel, Energel, 0.7Mm, Be (LR7C)
- S.P. RICHARDS CO Refill, Gel, Rt, Fine, Be, PK2 (77211)
- S.P. RICHARDS CO Refill, Energel, Needle, .5, Bk (LRN5A)
- PENTEL Ink Refill, Bold, Black (PENLR10A)
- S.P. Richards Co Ink and Lead Refills