Shop All Stir Bars & Rods
Sp Bel-Art
Spinpak Magnetic Stir Bars, 38 x 8mm, PK6
Mfr # F37157-0015
Zoro # G903457168
product price: $44.65
/pk 6, $7.44/ea
$44.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sp Bel-Art
- MFR # F37157-0015
- Zoro # G903457168
- Country of Origin United States
- Category Stir Bars & Rods
Details
Item | Spinpak Magnetic Stir Bars,38 x 8mm,PK6 |
Description
Spinpak Magnetic Stir Bars,38 x 8mm,PK6, Package Quantity 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Sodium Peroxide, Reagent, ACS, 12kg (S1390-12KG18)
- OPTIMA SCALES Optima Scales OPK-S500 Compact Precision Balance - 500g x 0.1g (OPK-S500)
- LABCONCO HEPA Filter (6938100)
- TRICORBRAUN 750 ml Clear Glass Round Arizona Liquor Bottle - 18.5 mm Bar Top Neck Finish (058089)
- SP BEL-ART Spinpak Magnetic Stir Bars 2 x 5/16, PK5 (F37157-0020)
- SP BEL-ART Octagon Stir Bars, 1-5/8 x 5/16" (41. (F37110-0158)
- SP BEL-ART Spinbar Magnetic Stirring Bar Garage (F37790-0000)
- SP BEL-ART Spinpak Magnetic Stir Bars, 1/2 x 5, PK6 (F37157-0005)
- UNITED SCIENTIFIC Mineral Set, 20 Specimens (UNMINSET20)
- DYNALON Stirring Bar, Octagonal, 5/16"x1-1/2", PK6 (303275-0007G)
- HARDIN Carbon Stirring Rod 3/8" X 14" Graphite Stick Melting Mixing Gold Crucible for HD-234SS & HD-334MF (HD-234 SR)
- Sp Bel-Art Lab Utensils