Shop All Lab Scoops, Scrapers, & Spatulas
Sp Bel-Art
FEP Micro Spatulas, 2.7 x 190mm, T, PK2
Mfr # H36700-0000
Zoro # G902751205
$53.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sp Bel-Art
- MFR # H36700-0000
- Zoro # G902751205
- Country of Origin United States
- Category Lab Scoops, Scrapers, & Spatulas
Details
Item | FEP Micro Spatulas,2.7 x 190mm,T,PK2 |
Description
FEP Micro Spatulas,2.7 x 190mm,T,PK2, Package Quantity 2
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE One WF 16X Microscope Eyepiece (23mm) (EP16X23-S)
- AIR SCIENCE Forensic Evidence Drying Cabinet (FDC-006)
- GLOBE SCIENTIFIC Slide Holder, 343 x 210 mm, White (513026)
- WHATMAN Polycap TF 36, 0.2 um, with FNPT in, PK 5 (2601T)
- SP BEL-ART Polypropylene Sampling Spoon 14.79, PK12 (F36726-0000)
- SP BEL-ART Sterileware Disposable Scoop and B, PK50 (H36910-0000)
- A2Z SCILAB Cement Spatula #24 (A2Z-ZR734)
- SP SCIENCEWARE Reagent Digger, 9 In Lx24 mm (F36713-0000)
- ZORO SELECT SS SPOON 30 CM L, QTY BEL, PK2 (H36729-0030)
- GEMCO PREP BOWLS GLS 4OZ 4PK (5078583)
- A2Z SCILAB Double Ended Lab Spatula, Square & Round Angled End 8" (A2Z-ZR102)
- Sp Bel-Art Lab Utensils