Shop All Air Ratchet Wrenches
Sp Air
3/8" Super Fast Mini Impact Ratchet
Mfr # SP-1765HD
Zoro # G7569634
original price:
$164.99
9% off
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shop By Hot Buys
Product Information
- Brand Sp Air
- MFR # SP-1765HD
- Zoro # G7569634
- UPC # 857628004022
- Country of Origin Japan
- Category Air Ratchet Wrenches
Details
Shop By | Hot Buys |
Description
SP Air Corporation SP-1765HD model is a 3/8" super-fast mini impact ratchet wrench. The unit is a reaction free ratchet wrench, so the vibration shock pain from normal air ratchets is not present. Unit specifications include a drive size of 3/8" and bolt capacity of 3/8", a max torque of 55 ft-lbs., a free speed of 700 RPM, a vibration level of 2.9 m/s, and a sound level of 84.4 dB. SP-1765HD was upgraded and increased 30% speed and 30% more power than previous sp-1765. The super-fast mini impact wrench is four times faster than a standard mini ratchet with twice the torque. SP Air Corporation patented reaction-free impact mechanism helps minimize damage to the user's wrist and knuckles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Wrench (635261-00)
- OSG Spiral Point Tap, Plug, 3 (1101500305)
- LINK HANDLES Socket Hoe Handle, 60", Chucked (66644)
- VERSADRIVE HMT Step Drill Bit Set: 12, 22, 30mm (505020-SET1)
- SP AIR 3/8" Sealed Flat Head Mini Ratchet (SP-7265)
- SP AIR 1/4" Sealed Flat Head Mini Ratchet (SP-7260)
- SP AIR 1/4" The Perfect Impact Ratchet (SP-7260RP)
- SP AIR 3/8" Reaction Free High Speed Impact Ratchet (SP-7730)
- SP AIR 3/8" The Perfect Impact Ratchet (SP-7265RP)
- SP AIR 1/4" Rotational Head Mini Ratchet (SP-7770)
- RAILHEAD GEAR Ratchet, Air, Super Duty, 1/2"Dr, 110 Ft lb. (KE-1131)
- Sp Air Air Ratchet Wrenches