Shop All Air Ratchet Wrenches
Sp Air
3/8" Sealed Flat Head Mini Ratchet
Mfr # SP-7265
Zoro # G7569835
original price:
$170.99
9% off
new price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shop By Hot Buys
Product Information
- Brand Sp Air
- MFR # SP-7265
- Zoro # G7569835
- UPC # 857628004800
- Country of Origin Japan
- Category Air Ratchet Wrenches
Details
Shop By | Hot Buys |
Description
SP Air Corporation ratchets, with a patented sealed flat ratchet mechanism, provide a maximum speed of 250 rpm and a maximum torque of 25 ft./lbs. Each light-weight ratchet features a reverse lever that can be operated with one hand, an air regulator and a 360-degree exhaust sleeve. Product Specifications: 8-inches long, 1.5 lb., 3/8-inch sq. drive, 3/8-inch bolt capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Staple Gun, Manual, Heavy Dty, Narrow Crwn (TR150)
- MORSE Band Saw Blade, 7 ft. 6 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHEDR14-7'6)
- STARRETT Center Punch (264B)
- GEDORE 12 in L 1 1/4 in Cap. Alloy Steel Straight Pipe Wrench (225 12)
- SP AIR 3/8" Super Fast Mini Impact Ratchet (SP-1765HD)
- SP AIR 1/4" Sealed Flat Head Mini Ratchet (SP-7260)
- SP AIR 1/4" Rotational Head Mini Ratchet (SP-7770)
- SP AIR 1/4" The Perfect Impact Ratchet (SP-7260RP)
- SP AIR 3/8" The Perfect Impact Ratchet (SP-7265RP)
- SP AIR 3/8" Reaction Free High Speed Impact Ratchet (SP-7730)
- SPEEDAIRE Air Ratchet Wrench, 3/8 In Drive (21AA64)
- Sp Air Air Ratchet Wrenches