Shop All Indexable Boring Bars
Sowa Indexable Cutting Tools
S24VPDSNR4 Indexable Boring Bar
Mfr # 145910
Zoro # G107184792
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sowa Indexable Cutting Tools
- MFR # 145910
- Zoro # G107184792
- Country of Origin Korea, Republic of
- Category Indexable Boring Bars
Description
Toolholder Style PDSNR Minimum Bore Diameter Decimal Inch 2 Hand of Holder Right Hand Overall Length Inch 16 Shank Diameter Decimal Inch 15 Insert Compatibility DN 44 Through Coolant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet Chuck, NMTB30,180DA, Project 3in (N3007-0180-3.00)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.752 (111175200)
- DRILL AMERICA 3/16" Quick Change Hex Shank Drill Bit (KFDHEX3/16)
- SUPER TOOL Chucking Reamer, 37/64In, 6 Flute, Carb Tip (55237)
- SOWA INDEXABLE CUTTING TOOLS S06MSDUCR2 Indexable Boring Bar (145939)
- SOWA INDEXABLE CUTTING TOOLS A08KSCLCR2 Coolant Thru Indexable Boring Bar (146591)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3601000)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BBL-2001300)
- WALTER Indexable Boring Bar, A10R-SCLCR3, 8 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A10R-SCLCR3)
- MICRO 100 Indexable Boring Bar, A08K STFCR 2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-1033)
- MICRO 100 Threading Tool, 3 in L, Carbide (IT-4902000)
- Sowa Indexable Cutting Tools Indexable Tools